Shop All Metal Polish and Stone Care
Flitz
Multi Purpose Cream, Size 2 lb., Can
Mfr # CA 03518-6
Zoro # G2457761
$51.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Metal Polish and Stone Care
- Cleaner Container Size 2 lb
- Cleaner Container Type Non Aerosol Can
- Fragrance Mild
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flitz
- MFR # CA 03518-6
- Zoro # G2457761
- UPC # 065925035186
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Cleaner Container Size | 2 lb |
Size | 2 lb. |
Container Size | 2 lb |
Description
Metal Restorer, Cleaner Form Liquid, Container Size 2 lb, Container Type Non-Aerosol Can, Properties Nonflammable, Ready to Use, Standards SARA, TSCA, Surfaces for Use On Aluminum, Brass, Bronze, Chrome, Copper, Corian, Marble, Nickel, Pewter, Platinum, Gold, Stainless Steel, Silver, Maximum Coverage Area 1,000 sq ft, Maximum Drying Time 0 min, Maximum Effective Temperature 110 Degrees F, Minimum Coverage Area 1,000 sq ft, Minimum Drying Time 0 min, Minimum Effective Temperature 34 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Vacuum Cleaner Floor Nozzle, 1-3/8In (31345073010)
- TOUGH GUY Heavy Duty Cleaner/Degreaser, 1 Gal Jug, Liquid, Purple (36MV83)
- CLOROXPRO Algaecide, 1 gal Bottle, Neutral (91128CLP)
- ATRIX Lil Red Vacuum Disposable HEPA Bags, PK5, 5 PK (AHLR-2)
- FLITZ Tarnish Remover, Brass/Copper, 128 oz. (BC 01810)
- FLITZ Liquid Stone Wax, Size 16 oz. (GRX 22806)
- FLITZ Fiberglass Liquid Pol., Mtal, Plst, 3.4 oz. (LQ 04535)
- FLITZ 34OZ LIQ Flitz Polish (LQ04535)
- FLITZ Fiberglass Paste Pol., Metal, Plast, 1 lb. (CA 03516-6)
- FLITZ Multi Purpose Polisher, Size 7.6 oz. (LQ 04587)
- MOTHERS MAG Mag Aluminum Polish (MOT05100)
- Flitz Metal Polish and Stone Care