Shop All Automotive Polisher Accessories
Flitz
Buffing Ball, Polishing Type, 5" Size
Mfr # PB101-50
Zoro # G3701369
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Tools, Bench Grinders, Drills
- Type Polishing
- Max. RPM 2,500 RPM
- Material Microfiber
- Size 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flitz
- MFR # PB101-50
- Zoro # G3701369
- UPC # 065925101508
- Country of Origin United States
- Category Automotive Polisher Accessories
Dimensions
Size | 5 in |
Outside Diameter | 5 in |
Details
For Use With | Air Tools, Bench Grinders, Drills |
Type | Polishing |
Item | Buffing Ball |
Max. RPM | 2,500 RPM |
Material | Microfiber |
Application | Polishing |
Characteristics | Washable, Removes Scratches, Oxidation and Paint Defects with Little Heat Buildup |
Pile Thickness (In.) | 7/64 in |
Color | White |
Thickness | 2 in |
Accessory Type | Buffing Ball |
Maximum Speed | 2,500 RPM |
Product Type | Bonnet |
Compatible Tool Type | Drills |
Compatible Surface Material | Metal, Paint, Plastic |
Texture | Soft |
Attachment | Unthreaded Center Hole |
Backing Pad Type | Ball |
Features | Buffs Out Brake Dust |
Description
Buffing Ball, Product Type Bonnet, Backing Pad Type Ball, Attachment Unthreaded Center Hole, Color White, Material Microfiber, Maximum Speed 2,500 RPM, Texture Soft, Thickness 2 in, Outside Diameter 5 in, Compatible Surface Material Metal, Paint, Plastic, Compatible Tool Type Drills, Application Polishing, Features Buffs Out Brake Dust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, (B7416)
- WESTIN Smooth Bed Caps w/ Stake Holes (72-41411)
- VELVAC Circuit Breaker 30 Amp With Strap (091055)
- VELVAC Hose Holder, Rubber, 5 In (580081)
- FLITZ Buffing Ball, Polishing Type, 2" Size (SM 10250-50)
- FLITZ X-large 7" Buff Ball W/ Free Polish (WB201-50)
- HTI 8 Hd Burgundy Medium Cut Slant Foam (HB 900)
- ZORO SELECT Polishing Bonnet, 7 In, Wool (12U063)
- FLEX NORTH AMERICA Polishing Pad, 5" Size, Hook-and-Loop (487953)
- 3M Detailing Diluter (37712)
- CARRAND Polishing Bonnet, 5 to 6 In., Foam (40409AS)
- Flitz Automotive Polisher Accessories