Shop All Automotive Polisher Accessories
Flitz
Buffing Ball, Polishing Type, 2" Size
Mfr # SM 10250-50
Zoro # G3701341
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 2,500 RPM
- Pile Thickness (In.) 7/64 in
- Characteristics Washable, Removes Scratches, Oxidation and Paint Defects with Little Heat Buildup
- Size 2 in
- Type Polishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flitz
- MFR # SM 10250-50
- Zoro # G3701341
- UPC # 065925102512
- Country of Origin United States
- Category Automotive Polisher Accessories
Dimensions
Size | 2 in |
Outside Diameter | 2 in |
Details
Max. RPM | 2,500 RPM |
Pile Thickness (In.) | 7/64 in |
Characteristics | Washable, Removes Scratches, Oxidation and Paint Defects with Little Heat Buildup |
Type | Polishing |
Material | Microfiber |
Item | Buffing Ball |
Application | Polishing |
For Use With | Air Tools, Bench Grinders, Drills |
Thickness | 2 in |
Color | White |
Accessory Type | Buffing Ball |
Maximum Speed | 2,800 RPM |
Attachment | Unthreaded Center Hole |
Features | Soft, Viscose Felt Separated into "Polishing Fingers" that will Wrap Around Tight Areas, Spoke Wheels, Odd Shaped Surfaces and More |
Compatible Surface Material | Metal, Paint, Plastic |
Texture | Soft |
Backing Pad Type | Ball |
Compatible Tool Type | Drills |
Product Type | Bonnet |
Description
Buffing Ball, Product Type Bonnet, Backing Pad Type Ball, Attachment Unthreaded Center Hole, Color White, Material Microfiber, Maximum Speed 2,800 RPM, Texture Soft, Thickness 2 in, Outside Diameter 2 in, Compatible Surface Material Metal, Paint, Plastic, Compatible Tool Type Drills, Application Polishing, Features Soft, Viscose Felt Separated into In.Polishing Fingers In. that will Wrap Around Tight Areas, Spoke Wheels, Odd Shaped Surfaces and More
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD VAN SHELF MOUNTING KIT FOR CHEVY EXPRESS 155IN WB (975402-3-01)
- FOUR SEASONS Refrig Hose Bulk Hose, 55008 (55008)
- GROTE Battery Jumper, 3 Lug, 2/0G, 13 5/8" Pos (84-9275)
- WEATHERHEAD Male Connector, 1/4-18, 1/4 In Tube Sz (1368X4X4)
- FLITZ Buffing Ball, Polishing Type, 5" Size (PB101-50)
- FLITZ X-large 7" Buff Ball W/ Free Polish (WB201-50)
- CARRAND Polishing Bonnet, 5 to 6 In., PK2 (40406AS)
- FLEX NORTH AMERICA Polishing Pad, 6-1/2" Size, Foam, White (700139)
- 3M Buffing Pad, 11/16" Pile (60980031383)
- BUFF AND SHINE YELLOW MED WAFFLE PAD (BUF830WG)
- MAKITA 7 Wool Bonnet, Hook and Loop, Compounding (MAK192629-7)
- Flitz Automotive Polisher Accessories