Shop All Windshield Washer Fluid
Flitz
16 oz. Wax Spray Bottle
Mfr # MX 32806
Zoro # G1161824
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Boiling Point (F) 212 Degrees F
- Size 16 oz.
- Color Black
- Application For Ultra-Glossy Finish
- Sub-Category Cleaners and Degreasers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flitz
- MFR # MX 32806
- Zoro # G1161824
- UPC # 065925028065
- Country of Origin United States
- Category Windshield Washer Fluid
Dimensions
Size | 16 oz. |
Container Size | 16 fl oz |
Details
Boiling Point (F) | 212 Degrees F |
Color | Black |
Application | For Ultra-Glossy Finish |
Item | Ceramic Polishing Wax |
Sub-Category | Cleaners and Degreasers |
For Use With | Remove Acid from Concrete Floors in Preparation for Epoxy Floor Paint or Containment System |
Type | Liquid |
pH | 8.05 |
Container Type | Bottle |
Standards | VOC Compliant |
Maximum pH Level | 8.05 |
Product Form | Liquid |
Series | Speedi Seal |
VOC Content Weight Percentage | 0 % |
Product Type | Wax |
Description
Ceramic Polishing Wax, Product Type Wax, Series Speedi Seal, Container Type Bottle, Container Size 16 fl oz, Product Form Liquid, Color Black, VOC Content Weight Percentage 0 Percent, Standards VOC Compliant, Maximum pH Level 8.05, Number of Sheets Not Applicable, Sheet Length Not Applicable, Sheet Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Padded Seat Cushion for 1960s Fits John Deere 110,112,114 Riding Mower Lawn Trac (SEN10-0052)
- CURT Pintle Hook (48231)
- GRAY 15442 lb. Hydraulic Fork Lift Jack 16" Max. Lifting H., 2-1/4" Min. Lifting H (FLJ-770B)
- ETHANOL SHIELD Ethanol Fuel Treatment, Improver, 24 oz. (1-024-6C)
- FLITZ 16 oz. Metal Pre Clean Spray Bottle (AL 01706)
- SPLASH Windshield Washer Fluid, Bottle, 1 gal (239192-35)
- RAIN-X 0 ░F Windshield Washer Fluid 1 gal (113625)
- TOTAL SOLUTIONS Automotive Cleaner 12 PK (1195003)
- MOTORCRAFT Solution-Windshield Washer, ZC32M20EG (ZC32M20EG)
- 3M Rust/Paint Auto-Pak Automotive Stripper, 4" Diameter (MMM3171)
- PRESTONE PRODUCTSRP GAL Wash Fluid (AS253)
- Flitz Windshield Washer Fluid