Shop All Windshield Washer Fluid
Flitz
16 oz. Metal Pre Clean Spray Bottle
Mfr # AL 01706
Zoro # G3173055
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Degreaser Container Type Spray Bottle
- Boiling Point 212 Degrees F
- Freezing Point -28 Degrees F
- Flammable/Non Flammable Non Flammable
- Features Organic Salts Formula
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flitz
- MFR # AL 01706
- Zoro # G3173055
- UPC # 065925017069
- Country of Origin United States
- Category Windshield Washer Fluid
Dimensions
Size | 16 oz. |
Degreaser Container Size | 16 oz. |
Cleaner Container Size | 16 oz |
Container Size | 16 fl oz |
Description
Metal Pre Clean, Cleaner Type Tire, Wheel & Rim Cleaners, Base Type Water, Product Form Liquid, Container Type Spray Bottle, Container Size 16 fl oz, Use Location Exterior, Compatible Surface Material Glass, Metal, Biodegradable Biodegradable, Butyl-Free Butyl-Free, Color Yellow, VOC Content Weight Percentage 0.08 Percent, Standards RoHS Compliant, Minimum pH Level 11.7, Maximum pH Level 0.7, Removes Grease, Oil, Tarnish, Water Stains, Features Organic Salts Formula, Flammability Nonflammable
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIKEN CHEMICAL Purple Power Industrial Strength Cleaner/Degreaser, 32 oz Spray Bottle, Pack of 1 (4315PS)
- ILB GOLD Heavy Duty Alternator, Replacement For John Deere, 160Dlc Alternator (160DLC ALTERNATOR)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-19/32 In (BT8852MPG)
- HI-RUN Trailer Tire Wheel Assembly, 14x6 5-4.5 (ASR1203)
- FLITZ 16 oz. Wax Spray Bottle (MX 32806)
- PRESTONE 1 gal Windshield Washer/De-Bug Bottle (AS657)
- RAIN-X -30 ░F Extreme Temperature Windshield De-Icer 1 gal (113685)
- 303 PRODUCTS 1 Tablet Windshield Washer Tube, 25 PK (230395)
- RAIN-X With De Icer and Rain Repellant Additives, Effective To - 25 Degrees Fahrenheit (RX68106)
- ZEP 55 gal Windshield Washer Drum (062985)
- OIL EATER 4 oz Antifog Windshield Treatment Plastic Bottle (ANF0435398)
- Flitz Windshield Washer Fluid