Shop All Clamp On Power Meters
Flir
Wireless Clamp Meter Module, Color TFT, 600 A, 1.3 in (33 mm) Jaw Capacity
Mfr # CM275
Zoro # G3900053
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Digital/Analog Digital
- Max. AC Amps 600
- Clamp Meter Jaw Style Clamp On
- Max. DC Volts 1,000 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flir
- MFR # CM275
- Zoro # G3900053
- UPC # 793950372753
- Country of Origin Taiwan, Province of China
- Category Clamp On Power Meters
Dimensions
Manufacturers Warranty Length | 10 yr |
Max. Conductor Size | 1.30 in (35.0mm) |
Battery Size | AA |
Overall Height | 9.5 in |
Maximum Conductor Size | 1.30 in (35.0mm) |
Overall Width | 3.5 in |
Description
Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 600 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement 600 A, Maximum DC Voltage Measurement 1,000 V, Current Leakage Testing No, Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Frequency, Resistance, Temperature (IR), Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Pressure Gauge, 3" Dial Size, Blk (DPGW-08)
- WINTERS Filled Ss/Ss Gauge 2.5" 1/4Lm 600 psi (PFP828R1)
- DIGI-SENSE Traceable Jumbo Fridge/Freezer Digital T (94460-83)
- DICKSON Chart, 8 In, +40 to +110, 24 Hr, PK60 (C476)
- FLIR Clamp Meter, LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, CAT IV 300V Safety Rating (CM46)
- FLIR Extech 380941-NIST Mini Clamp Meter, Green/Orange NIST Certified (380941-NIST)
- FLIR Extech 407730 Digital Sound Level Meter, Plastic, 4 AAA batteries (407730)
- FLIR Extech Clamp Meter, Orange/Green, Clamp-On IR Meter W/Ac Current (EX810)
- FLIR Power Clamp Meter, Max AC Current 1,000 A (CM85-2)
- KLEIN TOOLS Digital Clamp Meter, AC Auto-Range TRMS, Low Impedance (LoZ), 2000 Amp (CL900)
- EXTECH Clamp Meter, Backlit LCD, 60 A, 0.7 in (18 mm) Jaw Capacity, Cat III 300V Safety Rating (MA63)
- Flir Clamp On Power Meters