Shop All Borescope
Flir
Videoscope Screen, 1024 x 600 Resolution
Mfr # VS80
Zoro # G206016789
product price: $1,899.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,899.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Observation Depth 10 mm to Infinity
- Monitor Size 7 in
- Recording Image, Video
- Wireless Display Yes
- Power Source 3.6V Li-Ion Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Observation Depth | 10 mm to Infinity |
Monitor Size | 7 in |
Manufacturers Warranty Length | 3 yr |
Manufacturer Warranty Length | 3 yr |
Display Size | 7 in |
Minimum Observation Depth | 10 mm |
Description
Videoscope, Camera Pixel Resolution 1024 x 600, Shaft Length Not Applicable, Shaft Diameter Not Applicable, Camera Diameter Not Applicable, Features 8 Hour Run-Time, Data Transfer Through USB, MicroSD, or Wireless/Wi-Fi, Rechargeable Battery, Includes Videoscope and Case Only, Display Size 7 in, Digital Display Screen Type LCD Touchscreen, Product Type Videoscope, Display Portability Fixed, Minimum Observation Depth 10 mm, Resistance Properties Impact Resistant, Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F, Stem Length: 4 in (1NGE4)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A72PF 0-200F)
- JONES STEPHENS Test Gauge Asm, Bell Type, 30x1" FIP (G67030)
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-100 PSI (LF251-100-4L)
- FLIR Video Borescope, 5.2mm Camera Head (BR250-5)
- FLUKE Video Borescope, 7" Monitor, 8.5mm Camera (FLK-DS703 FC)
- EXTECH Video Borescope, 3.5 In, 36 In Shaft (BR250)
- PCE INSTRUMENTS Industrial Borescope, 9.5 mm fiber optic cable (PCE-PIC 120)
- PCE INSTRUMENTS Videoscope, Flexible 3 m / 9ft 10" Cable (PCE-VE 350HR3)
- VIVIDIA Articulating LCD Borescope, ⌀ 2mm, 3.6ft Long, 4.5" Monitor, Four-Way (VA-4-2010)
- K-TOOL INTERNATIONAL Video Inspection Borescope (KTIXD3K)
- Flir Borescope