Shop All Borescope
Flir
Videoscope Kit, 7" Monitor, 5.5 mm Camera
Mfr # VS80-KIT-6
Zoro # G306016795
product price: $2,599.00
/ea
Free Shipping & Returns
$2,599.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Observation Depth 10 mm to Infinity
- Monitor Size 7 in
- Camera Size 5.5 mm
- Shaft Dia. 5.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Observation Depth | 10 mm to Infinity |
Monitor Size | 7 in |
Camera Size | 5.5 mm |
Shaft Dia. | 5.5 mm |
Shaft Length | 1 m |
Manufacturers Warranty Length | 3 yr |
Battery Size | AAA |
Display Size | 7 in |
Minimum Observation Depth | 10 mm |
Camera Diameter | 5.5 mm |
Manufacturer Warranty Length | 3 yr |
Shaft Diameter | 5.5 mm |
Description
Videoscope Kit, Camera Pixel Resolution 1280 x 720, Shaft Length 1 m, Shaft Diameter 5.5 mm, Camera Diameter 5.5 mm, Includes 5.5 mm x 1 m HD Long Camera Probe, Display Size 7 in, Digital Display Screen Type LCD Touchscreen, Product Type Videoscope Kit, Display Portability Fixed, Minimum Observation Depth 10 mm, Resistance Properties Impact Resistant, Waterproof, Includes Probe Camera Probe Included, Number of Camera Probe Lights 6, Field of View 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Coating Thickness Tester, Electronic (CG206)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404F)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black (PEM1410LF)
- COOPER-ATKINS Oven Probe, -40 to 500 Deg F (50360-K)
- FLIR Video Borescope, 5.2mm Camera Head (BR250-5)
- REED INSTRUMENTS Camera Head on 16.5 ft. Cable, 9mm (R8500-5M9MM)
- VIVIDIA Articulating Borescope, ⌀8.5mm 31.5"L 180° Semi-Rigid WiFi Box for iOS (VA 980 W)
- PCE INSTRUMENTS Inspection Camera, Cable Length 3 m / 9.8 ft (PCE-VE 1036HR-F)
- PCE INSTRUMENTS Videoscope, Flexible 3 m / 9ft 10" Cable (PCE-VE 350HR3)
- FORBEST PRODUCTS CO Forbest Portable Color Sewer/Drain Camera, 65' Cable W/ Aluminum Case (FB-PIC3188D-65)
- STEELMAN Video Scope, 8mm Head, Camera Size: 8.5 mm (79183)
- Flir Borescope