Shop All Borescope
Flir
Videoscope Kit, 7" Monitor, 4.9 mm Camera
Mfr # VS80-KIT-3
Zoro # G606016792
product price: $3,099.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$3,099.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Observation Depth 10 mm to Infinity
- Monitor Size 7 in
- Camera Size 4.9 mm
- Shaft Dia. 4.9 mm
- Recording Image, Video
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Observation Depth | 10 mm to Infinity |
Monitor Size | 7 in |
Camera Size | 4.9 mm |
Shaft Dia. | 4.9 mm |
Shaft Length | 1 m |
Manufacturers Warranty Length | 3 yr |
Display Size | 7 in |
Shaft Diameter | 4.9 mm |
Minimum Observation Depth | 10 mm |
Manufacturer Warranty Length | 3 yr |
Camera Diameter | 4.9 mm |
Description
Videoscope Kit, Camera Pixel Resolution 1280 x 720, Shaft Length 1 m, Shaft Diameter 4.9 mm, Camera Diameter 4.9 mm, Includes 4.9 mm x 1 m Long Dual HD Camera Probe, Display Size 7 in, Digital Display Screen Type LCD Touchscreen, Product Type Videoscope Kit, Display Portability Fixed, Minimum Observation Depth 10 mm, Resistance Properties Impact Resistant, Waterproof, Includes Probe Camera Probe Included, Number of Camera Probe Lights 6, Field of View 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURO Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Silver (42071013-MAXHAND)
- FLUKE Test Lead Kit, 10A (Fluke-TLK-220)
- PRO 4 in Dial, 0/10,000 PSI & Bar, 1/2 in NPT, Lower Mount Dry/Fillable Pressure Gauge (PRO-301D-402U-01)
- DWYER INSTRUMENTS Thermal Dispersion Flow Switch, Flow Switch Model (TDS122)
- FLIR Video Borescope, 5.2mm Camera Head (BR250-5)
- VIVIDIA Articulating LCD Borescope, ⌀ 2.8mm, 3.9ft Long, 4.5" Monitor, Two-Way (VA-2-2812)
- PCE INSTRUMENTS Inspection Camera, 2-Way Camera Probe (PCE-VE 355N3)
- PCE INSTRUMENTS Videoscope, 3 m / 9.8 ft Cable Length (PCE-VE 333HR)
- FORBEST PRODUCTS CO FORBEST FB-PIC3188DN-65 Portable Color Sewer/Drain Camera, 65' Cable W/ Heavy Duty Waterproof Case (FB-PIC3188DN-65)
- MEGUIARS INSPECTION FINAL 16OZ/473ML (MGM-3416)
- VIVIDIA Joystick Borescope, ⌀ 6mm 39" Long, 360° Articulating (ME 610)
- Flir Borescope