Shop All Vibration Meters
Flir
Vibration Meter, 22.6V Li-Ion
Mfr # SV87-KIT
Zoro # G500906083
product price: $1,141.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Acceleration Range +32g to -32g
- Frequency Range (Hz) 10 Hz to 1 kHz
- Temp. Range (F) -13 Degrees to 149 Degrees F
- Bearing/Gear Check Yes
- Data Hold 32 MP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # SV87-KIT
- Zoro # G500906083
- UPC # 793950438718
- Country of Origin Taiwan, Province of China
- Category Vibration Meters
Dimensions
Manufacturers Warranty Length | 3 yr |
Manufacturer Warranty Length | 3 yr |
Description
Vibration Meter, Acceleration Measurement - Minimum -32 g, Acceleration Measurement - Maximum 32 g, Acceleration Max Resolution 32 g, Auto Power Off Yes, Batteries Included Yes, Battery Chemistry Lithium Ion, Alert Type Vibration, Battery Run Time 4 yr, Battery Voltage 3.6V, Calibration Certificate Type Available Separately, Digital Display Screen Type LED, Manufacturer Warranty Length 3 yr, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Dial Thermometer, Bi-Metallic, 3 in Dial (30EI60R)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 6000 psi, 1/4 NPT Male Bottom Conn (25-400-6000-psi)
- BOURDON Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Silver (MEX3-D52.H30/0133)
- HOUDINI Taylor Big and Bold Bezel Dial Thermometer Plastic Teal 13.25 in. (6700TE)
- GENERAL TOOLS Vibration Data Logger, 0 to 60 Hz (VB10)
- PCE INSTRUMENTS Accelerometer, 10 to 1000 Hz Frequency Range (PCE-VDR 10)
- IFM Vibration Monitor, 10-1000Hz, 0-50mm/sec (VKV022)
- IFM Vibration Monitor, 10-1000Hz, 0-25mm/sec (VKV021)
- TEST PRODUCTS INTERNATIONAL Vibration Meter, IP67 Rated (9070)
- EXTECH Vibration Meter, 9VBattery, LCD, 10to1500Hz (VB450)
- FLUKE Vibration Meter, Fluke Connect(TM) (FLUKE-805 FC)
- Flir Vibration Meters