Shop All Digital Multimeters
Flir
Universal Rechargeable Battery Kit
Mfr # TA04-KIT
Zoro # G8038409
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Manufacturers Warranty Length 5 yr
- Includes AC Charging Adapter with International AC Inlet Clips, DM284 Replacement Battery Door, Li Polymer Rechargeable Battery
- Features Extends the Operating Time from 30 hr in DMM Mode and 11 hr in LGM Mode
- For Use With Flir DM284
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # TA04-KIT
- Zoro # G8038409
- UPC # 793950377048
- Country of Origin Taiwan, Province of China
- Category Digital Multimeters
Dimensions
Manufacturers Warranty Length | 5 yr |
Battery Size | 3.7V |
Details
Promotion Restriction | Not eligible for promotion |
Item | Universal Rechargeable Battery Kit |
Includes | AC Charging Adapter with International AC Inlet Clips, DM284 Replacement Battery Door, Li Polymer Rechargeable Battery |
Features | Extends the Operating Time from 30 hr in DMM Mode and 11 hr in LGM Mode |
For Use With | Flir DM284 |
Battery Voltage | 3.7V |
Product Type | Rechargeable Battery Kit |
Compatible with Brand | Flir |
Batteries Included | Yes |
Compatible with Series | DM |
Accessory Type | Rechargeable Battery Kit |
Battery Chemistry | Lithium Polymer |
Compatible with Manufacturer Model Number | CM275, DM166, DM284, DM285 |
Compatible with Manufacturer Model Number [NEW] | CM275, DM166, DM284, DM285 |
Compatible with Manufacturer Part Number | CM275, DM166, DM284, DM285 |
Compatible Manufacturer Part Number | CM275, DM166, DM284, DM285 |
Compatible Grainger Part Number | 52MU67 |
Compatible Manufacturer Model Number | CM275, DM166, DM284, DM285 |
For Use with Mfr. Model Number | CM275, DM166, DM284, DM285 |
For Use With Mfr. Model Number | CM275, DM166, DM284, DM285 |
Description
Universal Rechargeable Battery Kit, Product Type Rechargeable Battery Kit, For Use With Flir DM284, Features Extends the Operating Time from 30 hr in DMM Mode and 11 hr in LGM Mode, Includes AC Charging Adapter with International AC Inlet Clips, DM284 Replacement Battery Door, Li Polymer Rechargeable Battery, Compatible with Brand Flir, Battery Size 3.7V, Battery Voltage 3.7V, Compatible with Manufacturer Model Number CM275, DM166, DM284, DM285, Compatible with Grainger Part Number 52MU67
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-83-5/CWG)
- GARDNER BENDER Analog Multimeter, 6 Func., 14 Range (GMT-318)
- UEI TEST INSTRUMENTS Combustion Analyzer, 32to113F, 21% v/vO2 (C160)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (4CFJ6)
- FLIR Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (DM93)
- FLIR Flex Clamp Adapter, For Multimeters, 18inL (TA74)
- FLIR Extech EX310-NIST MultiMeter W/NCV, Red/Black NIST Certified (EX310-NIST)
- FLIR Digital Multimeter, 1,000 V, 6000 Counts (DM286)
- FLUKE FLUKE-177 ESFP TRMS MULTIMETER (FL1564560)
- AMPROBE Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 2 Max. AC Amps, 2 Max. DC Amps (15XP-B)
- SEGOMO TOOLS 500 Volt Amp & Diode Voltage, Digital Multimeter Tester (33850)
- Flir Digital Multimeters