Shop All Thermal Imagers
Flir
ThermCam, 320x240IR Res, 24x 18FOV
Mfr # FLIR E54-24-NIST
Zoro # G711242512
product price: $7,225.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$7,225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Field of View 24 Degrees x 18 Degrees
- Focus Method Manual
- Removable Memory Card 8GB SD
- Thermal Sensitivity 40 mK
- Display Size 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # FLIR E54-24-NIST
- Zoro # G711242512
- Country of Origin Estonia
- Category Thermal Imagers
Dimensions
Display Size | 4 in |
Manufacturer Warranty Length | 2 yr |
Description
Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type NIST, Alert Type Light, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 40 mK, Minimum Focus Distance 0.15 m, Minimum Operating Temperature Degrees F 5 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS True RMS AC/DC Clamp Meter with Temperature and Non-Contact Voltage Detector, 1000A (R5040)
- POMONA ELECTRONICS Patchcord Set (3781-24-02)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT300R-0453)
- PIC GAUGES Gauge, 1.5", 0/15 psi, 1/8"CBM, LF, U-Clamp (203L-158B)
- FLIR Camera Tester, FLIR Series SI124 & SI2 (T911987)
- FLIR Round Infrared Window, 50mm dia, Type 3/12 (IRW-2C)
- FLIR Infrared Camera, 150 mK, -4 Degrees to 752 Degrees F, Auto Focus, 3.0 in Color LCD Display (FLIR E5-XT WiFi)
- FLIR Thermal Imager Camera, 70 mK, -4 Degrees to 752 Degrees F, Fixed Focus (FLIR C5)
- FLIR Infrared Camera, Less Than40 mK @ 30 Degrees C (24 Degrees lens), Auto, Manual Focus (FLIR T865-24)
- FLIR Installation Kit, For Mfr. No. 71201-0101 (FLIR AX8 Accessory Kit)
- TESTO 865S Thermal Imager With Usb Cable (0560 8651)
- Flir Thermal Imagers