Shop All Thermal Imagers
Flir
ThermCam, 160x120IR Res, 54x42FOV
Mfr # FLIR Cx5
Zoro # G707200021
product price: $2,011.99
/ea
Free Shipping & Returns
$2,011.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Temp. Range (C) - Infrared -20 Degrees to 400 Degrees
- Temp. Range (F) - Infrared -4 Degrees to 752 Degrees
- Temp. Accuracy (F) - Infrared +/-5.0%
- Field of View 54 Degrees x 42 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # FLIR Cx5
- Zoro # G707200021
- UPC # 845188026998
- Country of Origin Estonia
- Category Thermal Imagers
Dimensions
Display Size | 3.5 in |
Manufacturer Warranty Length | 1 yr |
Description
Thermal Camera, Temperature Alerts High Temperature, Low Temperature, Frame Rate 8.7 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Not Certified, Alert Type Digital Display, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 70 mK, Minimum Focus Distance 0.1 in, Minimum Operating Temperature Degrees F 14 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Plastic, Black (451379ASL04L160#)
- WIKA Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (113.13.20.200.B)
- UNITED SCIENTIFIC Wall Thermometer, Wet And Dry Bulb (THWD01)
- ASHCROFT Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Plastic, Black (DG2551N1NAM02L500#-)
- FLIR Wireless 160 x 120 IR camera with Ignite for iOS and Android, FLIR ONE EDGE PRO (11002-0201)
- FLIR Thermal Camera, 30 mK, 40 mK, -4 Degrees to 248 Degrees , 32 Degrees to 1202 Degrees F (FLIR T530-24-42)
- FLIR Infrared Camera, 150 mK, -4 Degrees to 752 Degrees F, Auto Focus, 3.0 in Color LCD Display (FLIR E5-XT WiFi)
- FLIR IR Cam, 320x240IR Res, 24x18FOV (FLIR T530 DFOV 14 Degrees - 24 Degrees)
- FLIR IR Smart Phone Adapter, 70, -4 Degrees to 752 Degrees F, Fixed Focus (FLIR ONE PRO, iOS)
- FLIR IR Smart Phone Adapter, 70, -4 Degrees to 752 Degrees F, Fixed Focus (FLIR ONE PRO, Android)
- FLIR ThermalCam, Circular/SingleDot, -13to572F (TG165-X)
- Flir Thermal Imagers