Shop All Borescope
Flir
Thermal MSX(R) Videoscope Kit-Side View
Mfr # VS290-33
Zoro # G211363342
product price: $5,086.99
/ea
Free Shipping & Returns
$5,086.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shaft Length 6 5/8 ft
- Includes (2) Rechargeable Batteries, Battery Charger, Hard Case, MSX Camera Probe, SD Card, USB Cable, Videoscope Display, Wrist Strap
- Image Capture Options Still Image Capture
- Digital Display Screen Type TFT LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shaft Length | 6 5/8 ft |
Shaft Diameter | 19 mm |
Display Size | 3.5 in |
Minimum Observation Depth | 0.15 m |
Camera Diameter | 19 mm |
Manufacturer Warranty Length | 2 to 10 yr |
Description
Video Borescope Kit, Camera Pixel Resolution 160 x 120, Shaft Length 6 5/8 ft, Shaft Diameter 19 mm, Camera Diameter 19 mm, Includes (2) Rechargeable Batteries, Battery Charger, Hard Case, MSX Camera Probe, SD Card, USB Cable, Videoscope Display, Wrist Strap, Display Size 3.5 in, Digital Display Screen Type TFT LCD, Product Type Videoscope Kit, Display Portability Fixed, Minimum Observation Depth 0.15 m, Resistance Properties Impact Resistant, Waterproof, Includes Probe Camera Probe Included
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Calibrated Liquid-In-Glass Thermometer, (90300-20)
- REED INSTRUMENTS Thermocouple Thermometer Kit (R2400-KIT)
- PIC GAUGES Gauge, 3-1/2"Dial, 1/4"LM, 0-100 psi/WC (ALTITUDE-354L-E)
- ASHCROFT Gauge, U-Clamp, 2 in. (101A217-01)
- FLIR Video Borescope, 5.2mm Camera Head (BR250-5)
- TRIPLETT Borescope Inspection Camera, 5" Monitor (BR300)
- KLEIN TOOLS Utility Borescope (ET17)
- VIVIDIA Gun Barrel USB Borescope, ⌀ 5mm 36" Long, Semi-Rigid, Side View Mirror (GB 5100)
- RIDGID Ridgid 37888 micro CA-300 Inspection Camera, 3' Cable (55898)
- MILWAUKEE TOOL M12(TM) Auto Technician Borescope (3150-20)
- VIVIDIA Joystick Borescope, ⌀ 6mm, 9.8ft Long, 360° Articulating (ME 630)
- Flir Borescope