Shop All Moisture Meters
Flir
Thermal Imgng Moist Meter, IR Thermometer
Mfr # MR176
Zoro # G1827065
product price: $1,101.99
/ea
Free Shipping & Returns
$1,101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Moisture Content Accuracy +/-1.5% (Basic Accuracy MC Pin)
- Temp. Range (F) -18 Degrees to 170 Degrees
- Display 2.3 in 64K Color TFT Graphical
- Humidity Accuracy +/-2.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # MR176
- Zoro # G1827065
- UPC # 793950371763
- Country of Origin China
- Category Moisture Meters
Dimensions
Manufacturers Warranty Length | 2 yr |
Cord Length | 6.6 ft |
Probe Length | 1.7 in |
Maximum Measurement Depth | 3/4 in |
Manufacturer Warranty Length | 10 yr |
Description
Moisture Meter, Alert Type Digital Display, Sound, Calibration Certificate Type Not Certified, Includes Remote Probe Remote Probe Included, Interface USB, Features Built-In Material Library, Data Logging, Maximum Measurement Depth 3/4 in, Maximum Pin Non-Wooden Building Material Measurement 100 Percent, Maximum Pin Wood Measurement 100 Percent, Maximum Pinless Non-Wooden Building Material Measurement 100 Percent, Maximum Pinless Wood Measurement 100 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Combustible Gas Leak Detector, Low/High Sensitivity with NIST Calibration Certificate (C-383-NIST)
- TRANSFORMING TECHNOLOGIES ESD Safe Microscope Cover, White (MC1221W)
- 5S SUPPLIES Gauge Warning Film Circles 2 inch Diameter, Green, 5PK (GWC-2IN-GREEN)
- PCE INSTRUMENTS Digital Force Gauge, 2 to 200 N (PCE-FM 200)
- FLIR 6.6ft. Moisture Meter Cable (MR60)
- FLIR Imaging Moisture Meter Pro, Cable 6.6 ft (MR176 Pro Kit)
- FLIR ThermaMoistureMeter, Pin/Pinless, 3/4in (MR265)
- FLIR Imaging Moisture Meter, Cable 6.6 ft. (MR160 Pro Kit)
- FLIR Thermal Image Moisture Metr, Remote Probe (MR160)
- FLIR Moisture Pen with Flashlight, LCD (MR40)
- PCE INSTRUMENTS Absolute Moisture Meter for Soil, Resolution of 0.1% (PCE-SMM 1)
- Flir Moisture Meters