Shop All Moisture Meters
Flir
Thermal Image Moisture Metr, Remote Probe
Mfr # MR160
Zoro # G0070397
product price: $711.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Moisture Content Accuracy +/-5%
- Display 2.3 in 64K Color TFT Graphical
- Sensor Type Pin, Pinless
- Data Hold No
- Special Features Integrated Thermal Imaging Camera and Pin/Pinless Moisture Hygro-Thermometer, 2.3 in Color TFT Graphical Display to View Thermal Images, Moisture Readings or Combined, Hi/Lo Moisture Alarms, Laser Pointer and Cross Hair Display for Improved Targeting, Images Can Be Transferred to A PC Via The USB Interface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # MR160
- Zoro # G0070397
- UPC # 793950371602
- Country of Origin China
- Category Moisture Meters
Dimensions
Probe Length | 1.7 in |
Cord Length | 6.6 ft |
Manufacturers Warranty Length | 2 yr |
Maximum Measurement Depth | 3/4 in |
Manufacturer Warranty Length | 10 yr |
Description
Moisture Meter, Alert Type Digital Display, Calibration Certificate Type Not Certified, Includes Remote Probe Remote Probe Included, Interface USB, Features Built-In Material Library, Data Logging, Maximum Measurement Depth 3/4 in, Maximum Pin Non-Wooden Building Material Measurement 100 Percent, Maximum Pin Wood Measurement 100 Percent, Maximum Pinless Non-Wooden Building Material Measurement 100 Percent, Maximum Pinless Wood Measurement 100 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES Two Sided Probe Kit (7220.890.WE.SET)
- WIKA Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (113.13.25.160.B)
- COOPER-ATKINS Digital Timer, Min. Time Setting 59 sec. (TFS4-01)
- VEE GEE Liquid In Glass Thermometer, 12" L (80910-A)
- FLIR Thermal Imgng Moist Meter, IR Thermometer (MR176)
- FLIR Pinless Moisture Psychrometer, 9V Battery (MR77)
- FLIR Imaging Moisture Meter Pro, Cable 6.6 ft (MR176 Pro Kit)
- FLIR ThermaMoistureMeter, Pin/Pinless, 3/4in (MR265)
- FLIR Moisture Pen with Flashlight, LCD (MR40)
- FLIR Imaging Moisture Meter, Cable 6.6 ft. (MR160 Pro Kit)
- PCE INSTRUMENTS Moisture Meter, Measures 44 Different Types of Wood (PCE-WMT 200)
- Flir Moisture Meters