Shop All Infrared Thermometers
Flir
Thermal Camera Kit, w/12, 28, 45 deg. Lens
Mfr # FLIR T1020-KIT-12-45
Zoro # G6563833
product price: $58,939.00
/ea
Free Shipping & Returns
$58,939.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Visual Light Resolution 5 MP
- Focus Method Auto, Manual
- Field of View 12 Degrees x 9 Degrees , 28 Degrees x 21 Degrees , 45 Degrees x 34 Degrees
- Thermal Sensitivity 20 mK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # FLIR T1020-KIT-12-45
- Zoro # G6563833
- UPC # 845188012182
- Country of Origin Sweden
- Category Infrared Thermometers
Description
HD Thermal Imaging Camera Kit, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 20 mK, Minimum Focus Distance 0.2 m
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Clamp Meter, Dual Backlit, 99.9 mA A, 0.2 in (5 mm) Jaw Capacity (FLUKE-773)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 6000 psi, 1/4 NPT Male Back Conn, Glycerin Filled, Chrome Bezel & U-Clamp (25-310-6000-psi-CBU)
- EXTECH Clamp Meter, Backlit LCD, 400 A, 1.3 in (33 mm) Jaw Capacity, Cat III 600V Safety Rating (EX623)
- TEST PRODUCTS INTL Test Lead, Deluxe Fused Set (FTLK3)
- FLIR Infrared Camera, 4.0 in Backlit Color LCD, -4 Degrees to 1202 Degrees F (FLIR K33)
- FLIR Infrared Camera, 4.0 in Touch Screen Color LCD, -4 Degrees to 2732 Degrees F (FLIR T530-42)
- FLIR IR Thermometer, Dual, -4 to 1202F (IR320)
- FLIR Infrared Thermometer, LCD, -22 Degrees to 1202 Degrees F, Single Dot Laser Sighting (TG54-2)
- FLIR IR Therm, Circular/SingleDot, -13to1886F (TG297)
- FLIR Infrared Thermometer, LCD, -22 Degrees to 1202 Degrees F, Single Dot Laser Sighting (TG56-2)
- SPECO TECHNOLOGIES HD-TVI 4MP IR Mini-Turret Camera, 2.9mm Lens, White Housing (HT471TW)
- Flir Infrared Thermometers