Shop All Test Leads & Probes
Flir
Test Plug, Black, Red, 1,500 V, 10 A
Mfr # TA86
Zoro # G411745535
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With FLIR CM276 Clamp Meter
- Length 67 in
- Features Creates MC4 Connection Between Solar Panel and Clamp Meter for Troubleshooting and Maintenance of PV Systems
- Maximum Voltage 1,500V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flir
- MFR # TA86
- Zoro # G411745535
- UPC # 793950377864
- Country of Origin Taiwan, Province of China
- Category Test Leads & Probes
Dimensions
Length | 67 in |
Wire Size | 18 AWG |
Manufacturers Warranty Length | 3 yr |
Meter Connection End Size | 4 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Test Plug |
For Use With | FLIR CM276 Clamp Meter |
Features | Creates MC4 Connection Between Solar Panel and Clamp Meter for Troubleshooting and Maintenance of PV Systems |
Maximum Voltage | 1,500V |
Wire Insulation | Silicone |
Standards | CE, cULus, EN 61010-031, UKCA |
Instrument Safety Rating | CAT III 1500V |
Maximum Current | 10 A |
Minimum Temperature Measurement | -4 Degrees F |
Number of Test Leads | 2 |
Test End Termination | MC4 |
Color Code | Black, Red |
Maximum Temperature Measurement | 113 Degrees F |
Meter Connection Type | Sheathed Banana Plug |
Test End Material | Plastic |
Description
Test Plug, Color Code Black, Red, For Use With FLIR CM276 Clamp Meter, Length 67 in, Maximum Voltage 1,500 V, Number of Test Leads 2, Instrument Safety Rating CAT III 1500V, Maximum Current 10 A, Meter Connection Type Sheathed Banana Plug, Features Creates MC4 Connection Between Solar Panel and Clamp Meter for Troubleshooting and Maintenance of PV Systems, Manufacturers Warranty Length 3 yr, Maximum Temperature Measurement 113 Degrees F, Minimum Temperature Measurement -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bead Temp Probe, Type K, -22 to 572 F (4JPL6)
- FLUKE Meter, Carbon Monoxide, 0 to 1000ppm (FLUKE-CO-220)
- BEL-ART Calibrated Electronic, Meter, Water (B60900-2700)
- DWYER INSTRUMENTS Hazardous HumidityTemp Transmitter, Ep Humidity Xmtr (HHT-EU-LCD)
- FLIR Test Leads, Red/Black, 10A, 1000V, 41in. L (TA80)
- FLIR AC Line Splitter, 15A, 120VAC (TA55)
- FLIR Replacement Test Leads, 10A, Black/Red (TA83)
- FLIR Insulated Alligator Clips, 1000V, 10A, UL (TA70)
- FLIR Test Leads, Black, Red, 1,500 V, 10 A (TA85)
- POMONA ELECTRONICS Adapter, Bnc (3284)
- POMONA ELECTRONICS Test Lead Wire, 18 AWG, 50 Ft, Red (6733-2)
- Flir Test Leads & Probes