Shop All Infrared Thermometer Accessories
Flir
Telephoto Lens
Mfr # T199589
Zoro # G2771662
Free Shipping & Returns
$1,724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With - IR Cameras and Thermometers FLIR Exx Series, FLIR T5xx, T8xx Series
- Includes Carrying Case
- Features Case Protects Lens During Transport and Storage, Shareable Between Cameras without the Need For Secondary Pairing or Factory Recalibration
- Accessory Type Infrared Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flir
- MFR # T199589
- Zoro # G2771662
- UPC # 845188002688
- Country of Origin Sweden
- Category Infrared Thermometer Accessories
Dimensions
Overall Height | 2 7/8 in |
Overall Depth | 1 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Infrared Camera Lens |
Item - Infrared Imager and Thermometer Accessory | Lenses |
For Use With - IR Cameras and Thermometers | FLIR Exx Series, FLIR T5xx, T8xx Series |
Includes | Carrying Case |
Features | Case Protects Lens During Transport and Storage, Shareable Between Cameras without the Need For Secondary Pairing or Factory Recalibration |
Accessory Type | Infrared Lens |
Compatible with Series | FLIR EXX Series, FLIR T5XX Series, FLIR T8XX Series |
Product Type | Infrared Camera Lens |
Compatible with Brand | FLIR |
Description
Infrared Camera Lens, Includes Carrying Case, Features Case Protects Lens During Transport and Storage, Shareable Between Cameras without the Need For Secondary Pairing or Factory Recalibration, Compatible with Series FLIR EXX Series, FLIR T5XX Series, FLIR T8XX Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge (25W1001TH 02BXUCZG200#)
- DYNAMIC Gauge, Glycrne Flld, 0-60 psi, 1/4" Stm Mnt (221317)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (EX310)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L15#)
- FLIR Retractable Lanyard (T127722ACC)
- FLIR USB Cable, Std. A to Micro B Connector (T198533)
- FLIR Telephoto Lens (T199590)
- FLIR Battery (T198126)
- FLIR Li-Ion Rechargeable Battery (T199300ACC)
- FLIR Battery Charger (T197650)
- FLUKE Hand Strap, For Mfr. No. TiX560, TiX520 (FLUKE-TIX5XX HAND)
- Flir Infrared Thermometer Accessories