Shop All Home & Office Phones
Flir
Smart Phone Adapter, -4 deg to 248 deg. F, Number of Color Palettes: 9
Mfr # FLIR ONE PRO LT iOS
Zoro # G4561731
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 2.7 in
- Width 1.3 in
- Depth 0.6 in
- Frame Rate - IR Camera 1 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # FLIR ONE PRO LT iOS
- Zoro # G4561731
- UPC # 845188017699
- Country of Origin Estonia
- Category Home & Office Phones
Dimensions
Height | 2.7 in |
Width | 1.3 in |
Depth | 0.6 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 2 3/4 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 5/8 in |
Overall Width | 1 3/8 in |
Description
IR Smart Phone Adapter, Infrared Resolution 80 x 60, Field of View 50 Degrees Horizontal x 38 Degrees Vertical, Frame Rate 1 Hz, Minimum Operating Temperature Degrees F 32 Degrees F, Maximum Operating Temperature Degrees F 95 Degrees F, Emissivity Adjustability Adjustable, Minimum Focus Distance 15 cm, Thermal Sensitivity 70 mK, Maximum Temperature Measured Degrees F 248 Degrees F, Minimum Temperature Measured Degrees F -4 Degrees F, Focus Method Fixed, Maximum Emissivity Setting 0.95
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Battery Charger, 120VAC, NiMH (CEF27LNRFP)
- IBM STORAGE MEDIA Lto Ultrium Cleaning Tape - Universal (35L2086)
- TRANSCEND INFORMATION 32Gb Jetflash 710 Silver Usb 3.0 (TS32GJF710S)
- ULTRALAST Battery 2.4 Volt Nickel Cadmium Ultralast Cordless Phone Battery (BATT-275242)
- ATT 2 Handset System with Answering (EL52215)
- CETIS Wall Mount Kit, Ash (WMK-08(AS))
- HI-TEC Telephone Handset Cord With Black Cable With 1.5 in. Lead 6 ft. (HI333001)
- BLUE DONUTS Braille Big Button phone for visually impaired and the elderly (BD3860636)
- CORTELCO 815044-VOE-21F Trendline - Ash (8150AS)
- VTECH Two Handset Cordless Phone (DS6771-3)
- E-METROTEL Infinity 5004 Color IP Phone (HPINFC-5004)
- Flir Home & Office Phones