Shop All Thermal Imagers
Flir
Round Infrared Window, 95mm dia, Type 3/12
Mfr # IRW-4C
Zoro # G4264793
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Crystal Insert Size 95mm dia
- Viewing Aperture Size 89mm dia
- Viewing Aperture Area 9.64 sq in
- Components Anodized Aluminum Frame and Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # IRW-4C
- Zoro # G4264793
- UPC # 845188002831
- Country of Origin Estonia
- Category Thermal Imagers
Dimensions
Crystal Insert Size | 95mm dia |
Viewing Aperture Size | 89mm dia |
Manufacturers Warranty Length | Limited Lifetime |
Manufacturer Warranty Length | Limited Lifetime Manufacturers Warranty |
Crystal Insert Diameter | 3.74 in |
Viewing Aperture Diameter | 3.5 in |
Description
4-1/2 In. Round Infrared Window, Maximum Operating Temperature Degrees F 500 Degrees F, Minimum Operating Temperature Degrees F -40 Degrees F, Optic Maximum Temperature 2,474 Degrees F, Viewing Aperture Area 9.64 sq in, Viewing Aperture Diameter 3.5 in, Viewing Aperture Height Not Applicable, Viewing Aperture Width Not Applicable, Window Thickness 0.07 in, Body Maximum Temperature 500 Degrees F, Includes Installation Instructions, IP Rating IP69, Gasket Maximum Temperature 170 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT BNC Adapter, Male to Double Banana Plug (5TXE1)
- J.W. WINCO GN743-18-G3/4-A Oil Sight Glass (743-18-G3/4-A)
- AMPROBE Tachometer, 1 to 19,999 rpm (TACH-20)
- TEL-TRU Analog Dial Thermometer, Stem 9" L (GT300R-0967)
- FLIR Installation Kit, For Mfr. No. 71201-0101 (FLIR AX8 Accessory Kit)
- FLIR IR Cam, 320x240IR Res, 24x18FOV (FLIR T530 DFOV 14 Degrees - 24 Degrees)
- FLIR Firefighter Infrared Camera, 30 mK, -4 Degrees to 1202 Degrees F, Fixed Focus (FLIR K55)
- FLIR Firefighter Infrared Camera, 30 mK, -4 Degrees to 1202 Degrees F, Fixed Focus (FLIR K65)
- FLIR Camera Tester, FLIR Series SI124 & SI2 (T911987)
- FLIR IR Cam, 320x240IR Res, 14x 10FOV (FLIR E76 Dual FOV 14+24)
- AVON PROTECTION Battery Charger, (2)USB Ports (ARG_MI_CS)
- Flir Thermal Imagers