Shop All Thermal Imagers
Flir
Round Infrared Window, 50mm dia, Type 3/12
Mfr # IRW-2C
Zoro # G4271976
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Crystal Insert Size 50mm dia
- Viewing Aperture Size 45mm dia
- Viewing Aperture Area 2.46 sq in
- Components Anodized Aluminum Frame and Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # IRW-2C
- Zoro # G4271976
- UPC # 845188002817
- Country of Origin Estonia
- Category Thermal Imagers
Dimensions
Crystal Insert Size | 50mm dia |
Viewing Aperture Size | 45mm dia |
Manufacturers Warranty Length | Limited Lifetime |
Viewing Aperture Diameter | 1.77 in |
Manufacturer Warranty Length | Limited Lifetime Manufacturers Warranty |
Crystal Insert Diameter | 1.97 in |
Description
2 In. Round Infrared Window, Maximum Operating Temperature Degrees F 500 Degrees F, Minimum Operating Temperature Degrees F -40 Degrees F, Optic Maximum Temperature 2,474 Degrees F, Viewing Aperture Area 2.46 sq in, Viewing Aperture Diameter 1.77 in, Viewing Aperture Height Not Applicable, Viewing Aperture Width Not Applicable, Window Thickness 0.07 in, Body Maximum Temperature 500 Degrees F, Includes Installation Instructions, IP Rating IP67, Gasket Maximum Temperature 170 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFG1)
- WINTERS Filled Ss/Ss Gauge 4" 600 psi 1/2 Lm (PFP663R1)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 1000 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount (G7022-1000)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Stainless Steel, Silver (PFQ801LF)
- FLIR Infrared Camera, 40 mK, -4 Degrees to 2732 Degrees F, Auto and Manual Focus (FLIR T540-24)
- FLIR Firefighter Infrared Camera, 100 mK, -4 Degrees to 932 Degrees F, Fixed Focus (FLIR K2)
- FLIR Infrared Camera, 150 mK, -4 Degrees to 752 Degrees F, Auto Focus, 3.0 in Color LCD Display (FLIR E5-XT WiFi)
- FLIR Round Infrared Window, 95mm dia, Type 3/12 (IRW-4C)
- FLIR ThermalCam, Circular/SingleDot, -13to572F (TG165-X)
- FLIR Fixed Location Infrared Camera, 100, 14 Degrees to 302 Degrees F, Fixed Focus (FLIR AX8 Sensor)
- TESTO 865S Thermal Imager With Usb Cable (0560 8651)
- Flir Thermal Imagers