Shop All Moisture Meters
Flir
RJ45 to BNC Cble for FLIR Moisture Meter
Mfr # MR-CABLE
Zoro # G411248685
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Product Type Moisture Meters
- Product Type RJ45 to BNC Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # MR-CABLE
- Zoro # G411248685
- UPC # 793950373781
- Country of Origin China
- Category Moisture Meters
Details
Promotion Restriction | Not eligible for promotion |
Item | RJ45 to BNC Cable for FLIR Moisture Meters and Accessories |
Compatible Product Type | Moisture Meters |
Product Type | RJ45 to BNC Cable |
Description
RJ45 to BNC Cable for FLIR Moisture Meters and Accessories, Compatible Product Type Moisture Meters, Product Type RJ45 to BNC Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 160 psi, 3/4 in (PETW213)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (30-1084S 02L 30 PSI)
- TAYLOR Wireless In/Out Thermometer w/Barometer (1733)
- SHIMPO Digital Force Gauge, Range 100 lb, USB (FGV-100XY)
- FLIR Thermal Image Moisture Metr, Remote Probe (MR160)
- FLIR Moisture Meter, Pin/Pinless, 3/4inDepth (MR277)
- FLIR ThermaMoistureMeter, Pin/Pinless, 3/4in (MR265)
- FLIR Moisture Pen with Flashlight, LCD (MR40)
- FLIR Imaging Moisture Meter Pro, Cable 6.6 ft (MR176 Pro Kit)
- FLIR Pin Moisture Meter with Bluetooth (MR55)
- PCE INSTRUMENTS Concrete Moisture Meter, Ergonomic shape with anti-slip rubber (PCE-PMI 3)
- Flir Moisture Meters