Shop All Infrared Thermometer Accessories
Flir
Retractable Lanyard
Mfr # T127722ACC
Zoro # G1923210
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With FLIR K45, FLIR K55 and FLIR K65
- For Use With - IR Cameras and Thermometers FLIR K2, FLIR K33, FLIR K45, FLIR K53, FLIR K55, FLIR K65
- Features Extends when Camera is Needed Retracts to Keep Camera Close by and Ready to use
- Accessory Type Retractable Lanyard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # T127722ACC
- Zoro # G1923210
- UPC # 845188006518
- Country of Origin Estonia
- Category Infrared Thermometer Accessories
Dimensions
Overall Width | 1 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item - Infrared Imager and Thermometer Accessory | Straps and Lanyards |
Item | Lanyard |
For Use With | FLIR K45, FLIR K55 and FLIR K65 |
For Use With - IR Cameras and Thermometers | FLIR K2, FLIR K33, FLIR K45, FLIR K53, FLIR K55, FLIR K65 |
Features | Extends when Camera is Needed Retracts to Keep Camera Close by and Ready to use |
Accessory Type | Retractable Lanyard |
Compatible with Series | KXX Series |
Product Type | Retractable Lanyard |
Compatible with Brand | FLIR |
Description
Lanyard, Features Extends when Camera is Needed Retracts to Keep Camera Close by and Ready to use, Compatible with Series KXX Series, Overall Width 1 5/8 in, Product Type Retractable Lanyard, Compatible with Manufacturer Model Number FLIR K2, FLIR K33, FLIR K45, FLIR K53, FLIR K55, FLIR K65, Compatible with Brand FLIR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (113.13.25.60.B)
- SURETEST Lighting Circuit Adapter (61-183)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMT5)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1 1/2 in Triclamp, Stainless Steel, Silver (25-1032S-15L-200)
- FLIR Camera Pouch (T911689ACC)
- FLIR Battery (T198126)
- FLIR Truck Charger, 12/24VDC (T198322ACC)
- FLIR Li-Ion Rechargeable Battery (T199300ACC)
- FLIR Telephoto Lens (T199590)
- FLIR Power Supply/Charger (T911630ACC)
- FLIR Battery Charger (T197650)
- Flir Infrared Thermometer Accessories