Shop All Moisture Meter Accessories
Flir
Replacement Pins 3mm, For Mfr No MR05
Mfr # MR05-PINS2
Zoro # G0084266
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. MR05
- Includes (50) Pins
- Accessory Type Replacement Pins 3mm dia.
- Compatible Product Type Moisture Meters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # MR05-PINS2
- Zoro # G0084266
- UPC # 793950372050
- Country of Origin China
- Category Moisture Meter Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Pins 3mm dia. |
For Use With | Mfr. No. MR05 |
Includes | (50) Pins |
Accessory Type | Replacement Pins 3mm dia. |
Compatible Product Type | Moisture Meters |
Description
Replacement Pins 3mm dia., Compatible Product Type Moisture Meters, Includes (50) Pins, Compatible with Manufacturer Model Number MR77
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (4CFH1)
- EXTECH Anemometer with IR Temp, 80 to 5900 fpm (AN200)
- ELECTRONIC SPECIALTIES Lead For Model 380 (648)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L600#)
- FLIR Replacement MR77 Pin Probe (MR02)
- FLIR Temp and Humidity Sensor with Extension (MR01-EXT)
- FLIR Hammer and Wall Cavity Probe Kit, 2 yr. (MR08)
- B&K PRECISION Hook Clip Test Leads, Red/Black, Silicone (TL 5A)
- REED INSTRUMENTS Replacement Electrode Pin for R6015/ST-129 Moisture Detector (R6015-P)
- SCHNEIDER ELECTRIC Tesys Uline Transient Suppressor (LAD4DDL)
- REED INSTRUMENTS Replacement Electrode Pins for R6018 (R6018-P)
- Flir Moisture Meter Accessories