Shop All Moisture Meter Accessories
Flir
Replacement Pins 2mm dia, For Mfr No MR05
Mfr # MR05-PINS1
Zoro # G0084275
product price: $108.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MR05
- Includes (50) Pins
- Accessory Type Replacement Pins 2mm dia.
- Compatible Product Type Moisture Meters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # MR05-PINS1
- Zoro # G0084275
- UPC # 793950371053
- Country of Origin China
- Category Moisture Meter Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Pins 2mm dia. |
For Use With | Mfr. No. MR05 |
Includes | (50) Pins |
Accessory Type | Replacement Pins 2mm dia. |
Compatible Product Type | Moisture Meters |
Description
Replacement Pins 2mm dia., Compatible Product Type Moisture Meters, Includes (50) Pins, Compatible with Manufacturer Model Number MR77
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Dwyer A -532 Air Volume Slide Rule (A-532)
- FLUKE Digital Bench Multimeter (Fluke-8808A 120V)
- ENERPAC Pressure Gauge, 0 to 6000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2534R)
- HONEYWELL Chart, 10.313 In, 0 to 1000, 1 Day, PK100 (BN 24001660-015)
- FLIR Temp and Humidity Sensor with Extension (MR01-EXT)
- FLIR Hammer and Wall Cavity Probe Kit, 2 yr. (MR08)
- FLIR Replacement MR77 Pin Probe (MR02)
- UEI TEST INSTRUMENTS CAT IV Silicone Test Leads (ATL57)
- B&K PRECISION Tweezer Test Leads, Red/Black, Silicone (TL 8)
- B&K PRECISION Test Leads Kit, Red/Black/Green, Silicone (CC545)
- SPER SCIENTIFIC Pocket Moisture Meter Replacement Pins, 2PK (850001PS)
- Flir Moisture Meter Accessories