Shop All Infrared Thermometer Accessories
Flir
Power Supply/Charger
Mfr # T911633ACC
Zoro # G2042490
product price: $87.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With - IR Cameras and Thermometers FLIR T199610 Battery Charger
- Includes Multiple Plugs
- Features Replacement Power Supply for The External Battery Charger
- Accessory Type Power Supply/Charger
- Overall Height 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # T911633ACC
- Zoro # G2042490
- UPC # 845188014599
- Country of Origin Estonia
- Category Infrared Thermometer Accessories
Dimensions
Overall Height | 2 1/8 in |
Overall Width | 1 1/2 in |
Overall Depth | 3 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item - Infrared Imager and Thermometer Accessory | AC Power Adapter |
Item | Battery Charger |
For Use With - IR Cameras and Thermometers | FLIR T199610 Battery Charger |
Includes | Multiple Plugs |
Features | Replacement Power Supply for The External Battery Charger |
Accessory Type | Power Supply/Charger |
Product Type | Battery Charger |
Compatible with Brand | FLIR |
Compatible with Series | FLIR EXX Series, FLIR GF77 Series, FLIR T5XX Series, FLIR T8XX Series |
Description
Battery Charger, Includes Multiple Plugs, Features Replacement Power Supply for The External Battery Charger, Compatible with Series FLIR EXX Series, FLIR GF77 Series, FLIR T5XX Series, FLIR T8XX Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Dial Thermometer, Bi-Metallic, 0-250 deg F (30EI60R)
- FLUKE Pressure Calibrator, -12 to 120 psi (FLUKE-719 100G)
- UNITED SCIENTIFIC Alligator Clip Lead, 24", Black, Each (WAG024-B)
- ROTRONIC Hygroclip2 Industrial Probe Assembly Humidity Sensor (HC2A-IM302-M)
- FLIR Retractable Lanyard (T127722ACC)
- FLIR Battery Charger for Exx Series (T199425ACC)
- FLIR Li-Ion Rechargeable Battery (T199300ACC)
- FLIR Battery (T198126)
- FLIR Li-Ion Rechargeable Battery (T199361ACC)
- FLIR USB Cable, Std. A to Micro B Connector (T198533)
- RIDGID SeeSnake Replacement Heads (37123)
- Flir Infrared Thermometer Accessories