Shop All Clamp On Power Meters
Flir
Power Clamp Meter, Max AC Current 1,000 A
Mfr # CM85-2
Zoro # G509769184
product price: $498.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Safety Rating CAT III 1000 V, CAT IV 600 V
- Jaw Opening 1.77 in (45mm)
- Calibration Frequency 0.020 to 9.999 kHz; 20.0 to 999.9 Hz
- Special Features Bluetooth Connectivity, Create and Share Reports, Customize Alarm Thresholds, Dual LED Work Lights, METERLiNK App Functionality, Stream Live Data in Real Time
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # CM85-2
- Zoro # G509769184
- UPC # 793950373859
- Country of Origin Taiwan, Province of China
- Category Clamp On Power Meters
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | AAA |
Overall Height | 2 in |
Overall Width | 4 in |
Description
Power Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 1000 V, CAT IV 600 V, AC Response Calculation TRMS, Maximum AC Current Measurement 1,000 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement 1,000 A, Maximum DC Voltage Measurement 1,000 V, Current Leakage Testing No, IP Rating Not Rated, Parameters Measured AC Current, AC Voltage, DC Current, DC Voltage, Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging Yes, Thermal Imaging No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Snubber (PS214)
- PIC GAUGES Vacuum Gauge, 1/8 in. NPT, 1-1/2 in. (202L-158A)
- FLUKE AC Flxbl Current Probe, 6000A, 36in Jaw (I17XX-FLEX6000/WWG)
- TEST PRODUCTS INTL Test Lead, Deluxe Silicone Kit (TLS2000RB)
- FLIR Wireless Clamp Meter Module, Color TFT, 600 A, 1.3 in (33 mm) Jaw Capacity (CM275)
- FLIR Extech 380941-NIST Mini Clamp Meter, Green/Orange NIST Certified (380941-NIST)
- FLIR Extech 407730 Digital Sound Level Meter, Plastic, 4 AAA batteries (407730)
- FLIR Extech Clamp Meter, Orange/Green, Clamp-On IR Meter W/Ac Current (EX810)
- FLIR Clamp Meter, LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, CAT IV 300V Safety Rating (CM46)
- KLEIN TOOLS Clamp Meter, LCD, 600 A, 1.4 in (36 mm) Jaw Capacity, Cat IV 600V Safety Rating (CL700)
- SPER SCIENTIFIC Compact AC Auto Ranging Clamp Meter (410001)
- Flir Clamp On Power Meters