Shop All Moisture Meters
Flir
Pin Moisture Meter with Bluetooth
Mfr # MR55
Zoro # G0937630
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Building Materials, Wood
- Includes MR55 Meter, Pouch, Replacement Pins
- Manufacturers Warranty Length Limited 3 yr
- Battery Type (2) 1.5 V AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # MR55
- Zoro # G0937630
- UPC # 793950370568
- Country of Origin China
- Category Moisture Meters
Dimensions
Manufacturers Warranty Length | Limited 3 yr |
Battery Size | AA |
Maximum Measurement Depth | 3/4 in |
Manufacturer Warranty Length | 3 yr |
Description
Moisture Meter, Alert Type Digital Display, Calibration Certificate Type Not Certified, Includes Remote Probe No Remote Probe Included, Interface Wireless, Features Bluetooth Compatible, Built-In Material Library, Maximum Measurement Depth 3/4 in, Maximum Pin Non-Wooden Building Material Measurement 99 Percent, Maximum Pin Wood Measurement 99 Percent, Maximum Pinless Non-Wooden Building Material Measurement Not Applicable, Maximum Pinless Wood Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Meter, DC Current, 0-200 DC (12G431)
- WINTERS Pressure Gauge, 0 to 150 psi, 1/8 in MNPT, Black (PEM1421-CD)
- RED LION CONTROLS Digital Panel Meters, MPAX (MPAXT000)
- PIC GAUGES Bimetal, 5", 50/550deg F/C, 4"Stem Adjust (B5A4-RR)
- FLIR Pinless Moisture Psychrometer, 9V Battery (MR77)
- FLIR Thermal Imgng Moist Meter, IR Thermometer (MR176)
- FLIR Imaging Moisture Meter Pro, Cable 6.6 ft (MR176 Pro Kit)
- FLIR Moisture Pen with Flashlight, LCD (MR40)
- FLIR Moisture Meter, Pin/Pinless, 3/4inDepth (MR277)
- FLIR Imaging Moisture Meter, Cable 6.6 ft. (MR160 Pro Kit)
- EXTECH Digital Moisture Meter With Bargraph (MO210)
- Flir Moisture Meters