Shop All Home & Office Phones
This Product is Discontinued
Flir
PhoneAdapter, 80x60Res, Fixed, Android (Discontinued)
Mfr # FLIR ONE PRO LT USBC
Zoro # G4558484
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Height 2.7 in
- Width 1.3 in
- Depth 0.6 in
- Image Notation No Notation
- Temp. Accuracy (F) - Infrared +/-5.0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # FLIR ONE PRO LT USBC
- Zoro # G4558484
- UPC # 845188017705
- Country of Origin Estonia
- Category Home & Office Phones
Dimensions
Height | 2.7 in |
Width | 1.3 in |
Depth | 0.6 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 1 3/8 in |
Overall Depth | 5/8 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 2 3/4 in |
Description
IR Smart Phone Adapter, Infrared Resolution 80 x 60, Field of View 50 Degrees Horizontal x 38 Degrees Vertical, Frame Rate 8.7 Hz, Minimum Operating Temperature Degrees F 32 Degrees F, Maximum Operating Temperature Degrees F 95 Degrees F, Emissivity Adjustability Adjustable, Minimum Focus Distance 15 cm, Thermal Sensitivity 70 mK, Maximum Temperature Measured Degrees F 248 Degrees F, Minimum Temperature Measured Degrees F -4 Degrees F, Focus Method Fixed, Maximum Emissivity Setting 0.95
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.