Shop All Voltage Detectors
This Product is Discontinued
Flir
Non-Contact Voltage Detector and Flashlight, 90 to 1000V AC, 6 3/32 in Length (Discontinued)
Mfr # VP40
Zoro # G7748788
Not eligible for select promotions
This Product is Discontinued
Key Features
- Voltage Range 90 to 1000V AC
- Current Range 24 to 1000V AC
- Indication Vibration, Visual
- Audible Alert No
- Battery Type (2) AAA Alkaline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # VP40
- Zoro # G7748788
- UPC # 793950400432
- Country of Origin China
- Category Voltage Detectors
Dimensions
Length | 6 3/32 in |
Manufacturers Warranty Length | Limited 3 yr |
Depth | 1 in |
Width | 1 in |
Tool Height | 1.1 in |
Tool Length | 6.1 in |
Tool Width | 1 in |
Manufacturer Warranty Length | 3 yr Limited |
Battery Size | AAA |
Description
Voltage Detector, Alert Type Light, Vibration, Built-In Flashlight Yes, CAT Safety Rating CAT IV 1000V, Cable Length Not Applicable, Display Type No Display, Maximum AC Voltage Measured 1,000 V, Maximum DC Voltage Measured Not Applicable, Non-Contact Yes, Test Connection Type Probe Tip, Testing Functions AC Voltage, Features Double Molded Slip-Resistant Grip and an Anti-Roll Case, Auto Power Off and Low-Battery Indication, Power Source Battery, Auto Power Off Yes, Battery Chemistry Alkaline
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.