Shop All Voltage Detectors
This Product is Discontinued
Flir
Non-Contact Voltage Detector, 24 to 1000V AC, 90 to 1000V AC, 6 in Length (Discontinued)
Mfr # VP50
Zoro # G5280597
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage Range 24 to 1000V AC, 90 to 1000V AC
- Indication Vibration, Visual
- Battery Type AAA
- Safety Rating CAT IV 1000V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flir
- MFR # VP50
- Zoro # G5280597
- UPC # 793950400517
- Country of Origin China
- Category Voltage Detectors
Dimensions
Length | 6 in |
Manufacturers Warranty Length | Limited Lifetime |
Depth | 1 in |
Width | 1 in |
Battery Size | AAA |
Manufacturer Warranty Length | Limited Lifetime |
Tool Length | 6 in |
Tool Width | 1 in |
Description
Voltage Detector, Alert Type Light, Vibration, Built-In Flashlight No, CAT Safety Rating Not Rated, Cable Length Not Applicable, Display Type No Display, Maximum AC Voltage Measured 1,000 V, Maximum DC Voltage Measured Not Applicable, Non-Contact Yes, Test Connection Type Probe Tip, Testing Functions AC Voltage, Features Anti-Roll Case with Double Molded Slip Resistant Grip, Low-Profile Probe Tip Gets the Sensor Closer to Electrical Sources, Power Source Battery, Battery Size AAA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.