Shop All Moisture Meter Accessories
Flir
Moisture Probe, Use with Mfr. No. MR160
Mfr # MR09
Zoro # G4241539
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. MR160, MR176, MR60, MR77
- Includes 8 ft Cable
- Manufacturers Warranty Length 2 yr
- Accessory Type Baseboard Moisture Probe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # MR09
- Zoro # G4241539
- UPC # 793950370094
- Country of Origin China
- Category Moisture Meter Accessories
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Baseboard Moisture Probe |
For Use With | Mfr. No. MR160, MR176, MR60, MR77 |
Includes | 8 ft Cable |
Accessory Type | Baseboard Moisture Probe |
Product Type | Baseboard Probe |
Compatible Product Type | Moisture Meters |
Description
Baseboard Moisture Probe, Compatible Product Type Moisture Meters, Includes 8 ft Cable, Compatible with Manufacturer Model Number MR160, MR176, MR60, MR77, Product Type Baseboard Probe, Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Standard Dry Gauge, 0 to 300 psi, 1/4 in Connection, 2 in Dial, +/- 3-2-3 % (GC240)
- B&K PRECISION Bench Digital Multimeter (5493CGPIB)
- SHIMPO DgtlStroboscope, 0.1 fpm, +/-0.05% Acc (ST-1100)
- HDE V-Watch Personal Volt Detector, 2400VAC (VW-20H)
- FLIR Temp and Humidity Sensor with Extension (MR01-EXT)
- FLIR Hammer and Wall Cavity Probe Kit, 2 yr. (MR08)
- FLIR Replacement MR77 Pin Probe (MR02)
- SCHNEIDER ELECTRIC Aux Function Module Auto/Remote Reset (LUFDA10)
- B&K PRECISION Hook Clip Test Leads, Red/Black/Green, PVC (TL 9160)
- UEI TEST INSTRUMENTS CAT IV Silicone Test Leads (ATL57)
- EXTECH Moisture Meter Replacement Pins, PK50 (MO200-PINS)
- Flir Moisture Meter Accessories