Shop All Moisture Meters
Flir
Moisture Pen with Flashlight, LCD
Mfr # MR40
Zoro # G1459040
product price: $79.79
/ea
Free Shipping & Returns
Not eligible for select promotions
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Moisture Content 5% to 60%
- Moisture Content Accuracy +/-2%
- Temp. Range (F) 14 Degrees to 140 Degrees F
- Display LCD
- Interface No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # MR40
- Zoro # G1459040
- UPC # 793950370414
- Country of Origin China
- Category Moisture Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Maximum Measurement Depth | 3/4 in |
Battery Size | AAA |
Manufacturer Warranty Length | 3 yr |
Description
Moisture Meter, Alert Type Digital Display, Sound, Calibration Certificate Type Not Certified, Includes Remote Probe No Remote Probe Included, Interface No, Features Built-In Material Library, Maximum Measurement Depth 3/4 in, Maximum Pin Non-Wooden Building Material Measurement 60 Percent, Maximum Pin Wood Measurement 60 Percent, Maximum Pinless Non-Wooden Building Material Measurement Not Applicable, Maximum Pinless Wood Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Reflective Tab, Sheet of 35 Tabs (TAB)
- KLEIN TOOLS Digital Pocket Thermometer (ET05)
- SCS Metal-In Static Shielding Bag, 16x20in (1001620)
- JEWELL INSTRUMENTS PAPER Triplett Humidity & Temperature Indicator, 10 to 99%RH, 32 to 122F (RHT22)
- FLIR Pinless Moisture Psychrometer, 9V Battery (MR77)
- FLIR Thermal Image Moisture Metr, Remote Probe (MR160)
- FLIR Imaging Moisture Meter, Cable 6.6 ft. (MR160 Pro Kit)
- FLIR ThermaMoistureMeter, Pin/Pinless, 3/4in (MR265)
- FLIR Imaging Moisture Meter Pro, Cable 6.6 ft (MR176 Pro Kit)
- FLIR Pin Moisture Meter with Bluetooth (MR55)
- PCE INSTRUMENTS Multifunciton Analyzing Balance, 0.01 g to 110 g (PCE-MA 110)
- Flir Moisture Meters