Shop All Moisture Meters
Flir
Moisture Meter, Pin/Pinless, 3/4inDepth
Mfr # MR176-KIT6
Zoro # G511363424
product price: $3,278.99
/ea
Free Shipping & Returns
$3,278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Interface USB
- Sensor Type Pin, Pinless
- Features Built-In Material Library, Data Logging
- Minimum Pinless Wood Measurement 0 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # MR176-KIT6
- Zoro # G511363424
- UPC # 793950371732
- Country of Origin China
- Category Moisture Meters
Dimensions
Maximum Measurement Depth | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | FLIR Remediation Kit - Includes FLIR E6xt w/ MR176 and MR08 |
Interface | USB |
Sensor Type | Pin, Pinless |
Features | Built-In Material Library, Data Logging |
Minimum Pinless Wood Measurement | 0 % |
Calibration Certificate Type | Not Certified |
Alert Type | Digital Display, Sound |
Maximum Pin Wood Measurement | 100 % |
Includes Remote Probe | Remote Probe Included |
Minimum Pinless Non-Wooden Building Material Measurement | 0 % |
Minimum Pin Non-Wooden Building Material Measurement | 7 % |
Parameters Measured | Air Temperature, Infrared Temperature, Moisture, Relative Humidity |
Maximum Pinless Wood Measurement | 100 % |
Maximum Pinless Non-Wooden Building Material Measurement | 100 % |
Probes Included | Extended Pin, Flat Pinless |
Minimum Pin Wood Measurement | 7 % |
Maximum Pin Non-Wooden Building Material Measurement | 100 % |
Description
FLIR Remediation Kit - Includes FLIR E6xt w/ MR176 and MR08, Alert Type Digital Display, Sound, Calibration Certificate Type Not Certified, Includes Remote Probe Remote Probe Included, Interface USB, Features Built-In Material Library, Data Logging, Maximum Measurement Depth 3/4 in, Maximum Pin Non-Wooden Building Material Measurement 100 Percent, Maximum Pin Wood Measurement 100 Percent, Maximum Pinless Non-Wooden Building Material Measurement 100 Percent
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204S)
- DURO Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (42070913-MAXHAND)
- TEST PRODUCTS INTL Test Lead, Deluxe Silicone Kit (TLS2000RB)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 100 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black (4FLZ7)
- FLIR Imaging Moisture Meter Pro, Cable 6.6 ft (MR176 Pro Kit)
- FLIR Moisture Meter, Pin/Pinless, 3/4inDepth (MR277)
- FLIR ThermaMoistureMeter, Pin/Pinless, 3/4in (MR265)
- FLIR Thermal Image Moisture Metr, Remote Probe (MR160)
- FLIR Thermal Imgng Moist Meter, IR Thermometer (MR176)
- FLIR Imaging Moisture Meter, Cable 6.6 ft. (MR160 Pro Kit)
- OHAUS Moisture Analyzer, 120.0g, 480 min. (MB120)
- Flir Moisture Meters