Shop All Moisture Meters
Flir
Moisture Meter, Pin/Pinless, 3/4inDepth
Mfr # MR160-KIT2
Zoro # G511363400
product price: $1,338.99
/ea
Free Shipping & Returns
$1,338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sensor Type Pin, Pinless
- Interface USB
- Features Built-In Material Library, Data Logging
- Calibration Certificate Type Not Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # MR160-KIT2
- Zoro # G511363400
- UPC # 793950371626
- Country of Origin Estonia
- Category Moisture Meters
Dimensions
Maximum Measurement Depth | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | FLIR Building Inspection Kit - Includes: FLIR C2 w/ MR160 and MR06 |
Sensor Type | Pin, Pinless |
Interface | USB |
Features | Built-In Material Library, Data Logging |
Calibration Certificate Type | Not Certified |
Minimum Pinless Wood Measurement | 0 % |
Minimum Pin Wood Measurement | 0 % |
Probes Included | Extended Pin, Flat Pinless |
Minimum Pin Non-Wooden Building Material Measurement | 0 % |
Includes Remote Probe | Remote Probe Included |
Maximum Pin Non-Wooden Building Material Measurement | 100 % |
Parameters Measured | Moisture |
Maximum Pinless Wood Measurement | 100 % |
Minimum Pinless Non-Wooden Building Material Measurement | 0 % |
Maximum Pinless Non-Wooden Building Material Measurement | 100 % |
Maximum Pin Wood Measurement | 100 % |
Alert Type | Digital Display |
Description
FLIR Building Inspection Kit - Includes: FLIR C2 w/ MR160 and MR06, Alert Type Digital Display, Calibration Certificate Type Not Certified, Includes Remote Probe Remote Probe Included, Interface USB, Features Built-In Material Library, Data Logging, Maximum Measurement Depth 3/4 in, Maximum Pin Non-Wooden Building Material Measurement 100 Percent, Maximum Pin Wood Measurement 100 Percent, Maximum Pinless Non-Wooden Building Material Measurement 100 Percent
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRONIC SPECIALTIES , Battery Tester (EL371952)
- PIC GAUGES Gauge, 2.5", 30/0/150psi, 1/4"CBM, FrntFlg (PRO-204L-254CF)
- LDI INDUSTRIES Gage, Vented Oil, 3/8 In (G261-3)
- THERMCO Dig Therm, Pt100 Thermo-100/300C (ACCD370P)
- FLIR Pinless Moisture Psychrometer, 9V Battery (MR77)
- FLIR Pin Moisture Meter with Bluetooth (MR55)
- FLIR Imaging Moisture Meter, Cable 6.6 ft. (MR160 Pro Kit)
- FLIR 6.6ft. Moisture Meter Cable (MR60)
- FLIR Thermal Image Moisture Metr, Remote Probe (MR160)
- FLIR ThermaMoistureMeter, Pin/Pinless, 3/4in (MR265)
- EXTECH Pinless Moisture Meter for Tile (MO57)
- Flir Moisture Meters