Shop All Moisture Meters
Flir
Moisture Meter, 1.6 ft. Cable L, Bluetooth
Mfr # MR77-NISTL
Zoro # G3342510
product price: $929.00
/ea
Free Shipping & Returns
$929.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Moisture Content 0% to 99%
- Moisture Content Accuracy +/-5%
- Temp. Range (F) -18 Degrees to 170 Degrees F
- Display LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # MR77-NISTL
- Zoro # G3342510
- UPC # 793950372777
- Country of Origin China
- Category Moisture Meters
Dimensions
Cable Length (Ft.) | 1.6 ft |
Manufacturers Warranty Length | Limited Lifetime |
Focus Spot Size and Distance | 8:1 |
Battery Size | 9V |
Manufacturer Warranty Length | Limited Lifetime |
Maximum Measurement Depth | 3/4 in |
Description
Moisture Meter, Alert Type Digital Display, Sound, Includes Remote Probe Remote Probe Included, Interface Wireless, Features Bar Graph Display, Bluetooth Compatible, Built-In Material Library, Data Logging, Maximum Measurement Depth 3/4 in, Maximum Pin Non-Wooden Building Material Measurement 99 Percent, Maximum Pin Wood Measurement 99 Percent, Maximum Pinless Non-Wooden Building Material Measurement 99.9 Percent, Maximum Pinless Wood Measurement 99.9 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compact Thermometer, 20 to 120 F, Lower (4PRT8)
- KLEIN TOOLS Rare-Earth Magnetic Hanger, no Strap (69445)
- SCS Static Control Wrist Strap, Adj (2214)
- HONEYWELL Chart, 11.875 In, 0 to 100, 1 & 7 Day, PK25 (BN 30755311)
- FLIR Moisture Meter, Pin/Pinless, 3/4inDepth (MR277)
- FLIR Thermal Image Moisture Metr, Remote Probe (MR160)
- FLIR Pinless Moisture Psychrometer, 9V Battery (MR77)
- FLIR ThermaMoistureMeter, Pin/Pinless, 3/4in (MR265)
- FLIR Imaging Moisture Meter, Cable 6.6 ft. (MR160 Pro Kit)
- FLIR Imaging Moisture Meter Pro, Cable 6.6 ft (MR176 Pro Kit)
- LUSTER LEAF Digital Moisture Meter (1825)
- Flir Moisture Meters