Shop All Infrared Thermometer Accessories
Flir
Li-Ion Rechargeable Battery
Mfr # T199361ACC
Zoro # G0505452
product price: $131.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FLIR IRC57, IRC57-B, FLIR i50, FLIR i60, FLIR b50, FLIR b60, FLIR T200, FLIR T250, FLIR T360, FLIR T400, FLIR B200, FLIR B250, FLIR B360 and FLIR B400
- For Use With - IR Cameras and Thermometers FLIR B200, FLIR B250, FLIR B360, FLIR B400, FLIR b50, FLIR b60, FLIR i50, FLIR i60, FLIR IRC57, FLIR IRC57-B, FLIR T200, FLIR T250, FLIR T360, FLIR T400
- Features High Capacity Battery For the IR Camera
- Green Environmental Attribute Product is Rechargeable
- Accessory Type Li-Ion Rechargeable Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # T199361ACC
- Zoro # G0505452
- UPC # 845188002640
- Country of Origin Sweden
- Category Infrared Thermometer Accessories
Dimensions
Overall Width | 1 in |
Overall Height | 1 5/8 in |
Overall Depth | 3 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery |
Item - Infrared Imager and Thermometer Accessory | Battery |
For Use With | FLIR IRC57, IRC57-B, FLIR i50, FLIR i60, FLIR b50, FLIR b60, FLIR T200, FLIR T250, FLIR T360, FLIR T400, FLIR B200, FLIR B250, FLIR B360 and FLIR B400 |
For Use With - IR Cameras and Thermometers | FLIR B200, FLIR B250, FLIR B360, FLIR B400, FLIR b50, FLIR b60, FLIR i50, FLIR i60, FLIR IRC57, FLIR IRC57-B, FLIR T200, FLIR T250, FLIR T360, FLIR T400 |
Features | High Capacity Battery For the IR Camera |
Green Environmental Attribute | Product is Rechargeable |
Accessory Type | Li-Ion Rechargeable Battery |
Product Type | Battery |
Compatible with Brand | FLIR |
Compatible with Series | FLIR T4XX Series |
Description
Battery, Features High Capacity Battery For the IR Camera, Compatible with Series FLIR T4XX Series, Overall Depth 3 5/8 in, Overall Height 1 5/8 in, Overall Width 1 in, Product Type Battery, Compatible with Manufacturer Model Number FLIR B200, FLIR B250, FLIR B360, FLIR B400, FLIR B50, FLIR B60, FLIR I50, FLIR I60, FLIR Irc57, FLIR Irc57-B, FLIR T200, FLIR T250, FLIR T360, FLIR T400, Compatible with Brand FLIR
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Maximum Pin Grip, 2mm, M6 Thread (FG-M6PIN2)
- DICKSON 8 Pressure Chart Recorder (PW866)
- MAKITA Flexible Anti-Static Hose, 1-1/4" x 32", (199453-9)
- DWYER INSTRUMENTS Series 1221 Flex-Tube U-Tube Manometer (1221-16-W/M)
- FLIR Truck Charger, 12/24VDC (T198322ACC)
- FLIR Retractable Lanyard (T127722ACC)
- FLIR Li-Ion Rechargeable Battery (T199363ACC)
- FLIR Battery Charger (T198509)
- FLIR Hard Transport Case, c/w-FLIR (T198528)
- FLIR Spare Battery for Exx Series (T199330ACC)
- FLUKE IR Cam, 240x180IR Res, 24x17FOV (FLK-TI300+ 60HZ)
- Flir Infrared Thermometer Accessories