Shop All Infrared Thermometer Accessories
Flir
Li-Ion Rechargeable Battery
Mfr # T199300ACC
Zoro # G2042420
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With - IR Cameras and Thermometers FLIR T5xx Series and IR
- Includes Li-Ion Rechargeable Battery
- Features High Capacity Battery For the IR Camera
- Accessory Type Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # T199300ACC
- Zoro # G2042420
- UPC # 845188014797
- Country of Origin Romania
- Category Infrared Thermometer Accessories
Dimensions
Overall Width | 3 3/4 in |
Overall Height | 2 5/8 in |
Overall Depth | 2 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery |
Item - Infrared Imager and Thermometer Accessory | Battery |
For Use With - IR Cameras and Thermometers | FLIR T5xx Series and IR |
Includes | Li-Ion Rechargeable Battery |
Features | High Capacity Battery For the IR Camera |
Accessory Type | Battery |
Compatible with Series | FLIR GF77 Series, FLIR T5XX Series, FLIR T8XX Series |
Product Type | Battery |
Compatible with Brand | FLIR |
Description
Battery, Features High Capacity Battery For the IR Camera, Compatible with Series FLIR GF77 Series, FLIR T5XX Series, FLIR T8XX Series
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Solid Glass Repair Kit, Type H (HSG-KIT)
- AMPROBE Data Logger, Temp and Humidity, Dew Point (TR300)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFG3)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 10 PSI, Conduit (629C-02-CH-P2-E5-S1)
- FLIR Battery Charger (T910814)
- FLIR Battery, For FLIR Ex Series (T199362ACC)
- FLIR Power Supply/Charger (T911633ACC)
- FLIR Battery (T198126)
- FLIR Battery Charger (T198509)
- FLIR Spare Battery for Exx Series (T199330ACC)
- FLIR Battery Charger for Exx Series (T199425ACC)
- Flir Infrared Thermometer Accessories