Shop All Infrared Thermometers
Flir
Li-Ion Rechargeable Battery, 3.6V, 4.4Ah
Mfr # T300815ACC
Zoro # G1458611
product price: $216.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features High Capacity Battery For the IR Camera
- For Use With FLIR K45, FLIR K55 and FLIR K65
- For Use With - IR Cameras and Thermometers FLIR K45, FLIR K55, FLIR K65
- Green Environmental Attribute Product is Rechargeable
- Accessory Type Li-Ion Rechargeable Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # T300815ACC
- Zoro # G1458611
- UPC # 845188006532
- Country of Origin Sweden
- Category Infrared Thermometers
Dimensions
Overall Height | 2 1/2 in |
Overall Depth | 4 3/8 in |
Overall Width | 1 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery |
Item - Infrared Imager and Thermometer Accessory | Battery |
Features | High Capacity Battery For the IR Camera |
For Use With | FLIR K45, FLIR K55 and FLIR K65 |
For Use With - IR Cameras and Thermometers | FLIR K45, FLIR K55, FLIR K65 |
Green Environmental Attribute | Product is Rechargeable |
Accessory Type | Li-Ion Rechargeable Battery |
Compatible with Series | FLIR KXX Series |
Product Type | Battery |
Compatible with Brand | FLIR |
Description
Battery, Features High Capacity Battery For the IR Camera, Compatible with Series FLIR KXX Series, Compatible with Grainger Part Number 485C94, 485C95, 48GE64, 48GE65, 48GE66, 817MH0, Overall Depth 4 3/8 in, Overall Height 2 1/2 in, Overall Width 1 7/8 in, Product Type Battery, Compatible with Manufacturer Model Number FLIR K45, FLIR K55, FLIR K65, Compatible with Brand FLIR
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Fluorescent Gas Leak Detector, 32 oz. (4184-24)
- WOHLER Video Borescope, Pixel Res. 1600 x 1200 (7792)
- NOSHOK Pressure Gauge, 4" Brass Case, Copper Alloy Internals, 300 psi, 1/4 NPT Bottom Conn, Glycerin Filled (40-300-300-psi)
- DYNAMIC Gauge, Glycerine Filled, 0-1000 psi (221552)
- FLIR IR Thermometer, Dual, -4 to 1202F (IR320)
- FLIR IR Therm, Circular/SingleDot, -13to1886F (TG297)
- FLIR Infrared Thermometer, LCD, -22 Degrees to 1202 Degrees F, Single Dot Laser Sighting (TG54-2)
- FLIR Infrared Camera, 4.0 in Touch Screen Color LCD, -4 Degrees to 2732 Degrees F (FLIR T530-42)
- FLIR Infrared Camera, 2.4 in TFT Color LCD, -13 Degrees to 716 Degrees F (TG267)
- FLIR Infrared Camera, 4.0 in Backlit Color LCD, -4 Degrees to 1202 Degrees F (FLIR K33)
- WESTWARD Infrared Thermometer, LCD, -67 Degrees to 482 Degrees F, Single Dot Laser Sighting (1VEP5)
- Flir Infrared Thermometers