Shop All Infrared Thermometers
Flir
Li-Ion Rechargeable Battery, 3.6V, 2.6Ah
Mfr # T199423ACC
Zoro # G1458620
original price:
$200.79
16% off
new price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With - IR Cameras and Thermometers FLIR K Series
- Features 2.6 Ah, 3.6 V
- For Use With FLIR K Series Thermal Cameras
- Accessory Type Li-Ion Rechargeable Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # T199423ACC
- Zoro # G1458620
- UPC # 845188011741
- Country of Origin Sweden
- Category Infrared Thermometers
Dimensions
Overall Depth | 4 7/8 in |
Overall Height | 2 1/4 in |
Overall Width | 1 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery |
For Use With - IR Cameras and Thermometers | FLIR K Series |
Item - Infrared Imager and Thermometer Accessory | Battery |
Features | 2.6 Ah, 3.6 V |
For Use With | FLIR K Series Thermal Cameras |
Accessory Type | Li-Ion Rechargeable Battery |
Compatible with Brand | FLIR |
Compatible with Series | FLIR KX Series |
Product Type | Battery |
Description
Battery, Features 2.6 Ah, 3.6 V, Compatible with Series FLIR KX Series, Compatible with Grainger Part Number 48GE63, Overall Depth 4 7/8 in, Overall Height 2 1/4 in, Overall Width 1 3/4 in, Product Type Battery, Compatible with Brand FLIR
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Heat Index Stopwatch, Relative Humidity (HW30)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in NPT (PRO-301D-204R-01)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402B)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG REPL SET ALLIGATOR CLIPSTEST PROBES (KH1174-3420)
- FLIR IR Therm, Circular/SingleDot, -13to1886F (TG297)
- FLIR IR Thermometer, Dual, -4 to 1202F (IR320)
- FLIR Infrared Camera, 4.0 in Touch Screen Color LCD, -4 Degrees to 2732 Degrees F (FLIR T530-42)
- FLIR Infrared Camera, 2.4 in TFT Color LCD, -13 Degrees to 716 Degrees F (TG267)
- FLIR Infrared Camera, 4.0 in Backlit Color LCD, -4 Degrees to 1202 Degrees F (FLIR K33)
- FLIR Infrared Thermometer, LCD, -22 Degrees to 1202 Degrees F, Single Dot Laser Sighting (TG56-2)
- KLEIN TOOLS Dual Laser Infrared Thermometer (IR5)
- Flir Infrared Thermometers