Shop All Infrared Thermometer Accessories
This Product is Discontinued
Flir
Lens Ir F88, 9Mm 7 W.Case Supportt6Xx (Discontinued)
Mfr # T198166
Zoro # G1443377
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With - IR Cameras and Thermometers FLIR T600, T620, T640, T660
- Includes Front Lens Cap, Lens Case, Mounting Support, Rear Lens Cap
- Features The 7 deg Lens is a Popular Accessory and Provides 3.6x Magnification Compared to the Standard Lens
- Accessory Type Infrared Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # T198166
- Zoro # G1443377
- Country of Origin Sweden
- Category Infrared Thermometer Accessories
Dimensions
Overall Depth | 3 7/8 in |
Overall Width | 3 7/8 in |
Overall Height | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Infrared Lens |
Item - Infrared Imager and Thermometer Accessory | Lenses |
For Use With - IR Cameras and Thermometers | FLIR T600, T620, T640, T660 |
Includes | Front Lens Cap, Lens Case, Mounting Support, Rear Lens Cap |
Features | The 7 deg Lens is a Popular Accessory and Provides 3.6x Magnification Compared to the Standard Lens |
Accessory Type | Infrared Lens |
Compatible with Series | FLIR T6XX Series |
Product Type | Infrared Camera Lens |
Compatible with Brand | FLIR |
Description
Infrared Lens, Includes Front Lens Cap, Lens Case, Mounting Support, Rear Lens Cap, Features The 7 deg Lens is a Popular Accessory and Provides 3.6x Magnification Compared to the Standard Lens, Compatible with Series FLIR T6XX Series, Compatible with Grainger Part Number 30Z969, Overall Depth 3 7/8 in, Overall Height 5 in, Overall Width 3 7/8 in, Product Type Infrared Camera Lens, Compatible with Manufacturer Model Number FLIR T600, FLIR T620, FLIR T630sc, FLIR T640, FLIR T650sc, FLIR T660
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.