Shop All Thermal Imagers
Flir
ITC Level II Certification Training
Mfr # ITC Level II
Zoro # G8392982
Free Shipping & Returns
$2,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Area of Concentration Thermography
- Product Type Level II Thermography Training
- Located On-site No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flir
- MFR # ITC Level II
- Zoro # G8392982
- UPC # 094705600207
- Country of Origin United States
- Category Thermal Imagers
Details
Promotion Restriction | Not eligible for promotion |
Item | Level II Thermography Training |
Area of Concentration | Thermography |
Product Type | Level II Thermography Training |
Located On-site | No |
Description
Level II Thermography Training, Product Type Level II Thermography Training, Area of Concentration Thermography, Located On-site No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG Digital Pressure Gauge, Range 0-30 PSI (PG5-30.00-PSIG-F0-L0-E0-P0-N0-B0)
- POMONA ELECTRONICS Patchcord, Pr (AL-B-24-02)
- FLUKE Pressure Transmitter Test Hose, 10000psi (FLK-700TTH10K)
- ZORO SELECT Antistatic Heel Strap, Blue (4ECU7)
- FLIR IR Smart Phone Adapter, 70, -4 Degrees to 752 Degrees F, Fixed Focus (FLIR ONE PRO, iOS)
- FLIR Infrared Window, 6221 sq. mm, IP67, SS (IRW-4S)
- FLIR Thermal Camera, 30 mK, 40 mK, -4 Degrees to 248 Degrees , 32 Degrees to 1202 Degrees F (FLIR T530-24-42)
- FLIR Infrared Camera, Less Than40 mK @ 30 Degrees C (24 Degrees lens), Auto, Manual Focus (FLIR T865-24)
- FLIR Infrared Window, 3739 sq. mm, IP67, SS (IRW-3S)
- FLIR Installation Kit, For Mfr. No. 71201-0101 (FLIR AX8 Accessory Kit)
- SEEK THERMAL Infrared Camera, 70 mK, -40 Degrees to 824 Degrees F, Fixed Focus, 2.4 in TFT Color LCD Display (RQ-AAAX)
- Flir Thermal Imagers