Flir

IR Therm, Circular/SingleDot, -13to1886F


product price: $892.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Focus Spot Size and Distance - Infrared 1 in @ 30 in
  • Temp. Range (F) - Infrared -13 Degrees to 1886 Degrees
  • Temp. Range (C) - Infrared -25 Degrees to 1003 Degrees
  • Temp. Accuracy (F) - Infrared +/-1.0% or +/-2.0 Degrees Whichever is Greater
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Focus Spot Size and Distance - Infrared 1 in @ 30 in
Manufacturers Warranty Length 1 yr
Display Size 2.4 in
Manufacturer Warranty Length 10 yr
Battery Size 3.7V

Description

Infrared Thermometer, Laser Sighting Type Circular, Single Dot, Secondary Measuring Method No Secondary Measuring Method, Emissivity Adjustability Adjustable, Distance To Spot Ratio 30:1, Alert Type Digital Display, Field of View 57 Degrees Horizontal x 44 Degrees Vertical, Minimum Emissivity Setting 0.10, Maximum Emissivity Setting 0.99, Minimum Temperature Measured Degrees F -13 Degrees F, Maximum Temperature Measured Degrees F 1,886 Degrees F

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.