Shop All Thermal Imagers
This Product is Discontinued
Flir
IR Smart Phone Adapter, 70, -4 Degrees to 752 Degrees F, Fixed Focus (Discontinued)
Mfr # FLIR ONE PRO, Android
Zoro # G3370503
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Smart Phones Android Devices with Micro USB
- Temp. Range (F) - Infrared -4 Degrees to 752 Degrees
- Temp. Range (C) - Infrared -20 Degrees to 400 Degrees
- Temp. Accuracy (F) - Infrared +/-5 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # FLIR ONE PRO, Android
- Zoro # G3370503
- UPC # 812462024407
- Country of Origin Estonia
- Category Thermal Imagers
Dimensions
Depth | 0.6 in |
Height | 1.3 in |
Manufacturers Warranty Length | 1 yr |
Width | 2.7 in |
Overall Depth | 5/8 in |
Overall Width | 2 3/4 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 3/8 in |
Description
IR Smart Phone Adapter, Field of View 55 Degrees Horizontal x 43 Degrees Vertical, Frame Rate 9 Hz, Thermal Sensitivity 150 mK, Focus Method Fixed, Maximum Emissivity Setting (4) Presets Matte 95 Percent, Semi-Matte 80 Percent, Semi-Glossy 60 Percent, Glossy 30 Percent, Calibration Certificate Type Not Applicable, Includes Protective Case; Charging Cable and Instructions, Overall Width 2 3/4 in, Overall Depth 5/8 in, Number of Color Palettes 9, Overall Height 1 3/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.