Shop All Thermal Imagers
Flir
IR Smart Phone Adapter, 70, -4 Degrees to 752 Degrees F, Fixed Focus
Mfr # FLIR ONE PRO, Android
Zoro # G1460580
product price: $463.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Smart Phones Android Devices with USB-C
- Temp. Range (C) - Infrared -20 Degrees to 400 Degrees
- Temp. Range (F) - Infrared -4 Degrees to 752 Degrees
- Temp. Accuracy (F) - Infrared +/-5 Degrees
- Thermal Resolution 19,200 px
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # FLIR ONE PRO, Android
- Zoro # G1460580
- UPC # 812462024148
- Country of Origin Estonia
- Category Thermal Imagers
Dimensions
Manufacturers Warranty Length | 1 yr |
Height | 1.3 in |
Depth | 0.6 in |
Width | 2.7 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 2 3/4 in |
Overall Depth | 5/8 in |
Overall Width | 1 3/8 in |
Description
IR Smart Phone Adapter, Infrared Resolution 160 x 120, Field of View 55 Degrees Horizontal x 43 Degrees Vertical, Frame Rate 8.7 Hz, Minimum Operating Temperature Degrees F 32 Degrees F, Maximum Operating Temperature Degrees F 95 Degrees F, Emissivity Adjustability Adjustable, Minimum Focus Distance 15 cm, Thermal Sensitivity 70 mK, Maximum Temperature Measured Degrees F 752 Degrees F, Minimum Temperature Measured Degrees F -4 Degrees F, Focus Method Fixed, Maximum Emissivity Setting 0.95
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS ExplosionProof Temperature Transmitter, Ep Temp Xmtr (TTE-104-W-LCD)
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out (616KD-05-V)
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F (1NGC8)
- DWYER INSTRUMENTS Fixed Range Pressure Transmitter, 25 PSI Pr Xdcr (673-5)
- FLIR Firefighter Infrared Camera, 30 mK, -4 Degrees to 1202 Degrees F, Fixed Focus (FLIR K55)
- FLIR IR Cam, 320x240IR Res, 24x18FOV (FLIR T530 DFOV 14 Degrees - 24 Degrees)
- FLIR Round Infrared Window, 50mm dia, Type 3/12 (IRW-2C)
- FLIR Infrared Camera, 40 mK, -4 Degrees to 2732 Degrees F, Auto and Manual Focus (FLIR T540-24)
- FLIR Infrared Camera, 150 mK, -4 Degrees to 752 Degrees F, Auto Focus, 3.0 in Color LCD Display (FLIR E5-XT WiFi)
- FLIR Fixed Location Infrared Camera, 100, 14 Degrees to 302 Degrees F, Fixed Focus (FLIR AX8 Sensor)
- FLIR Thermal Camera, 30 mK, 40 mK, -4 Degrees to 248 Degrees , 32 Degrees to 1202 Degrees F (FLIR T530-24-42)
- Flir Thermal Imagers