Shop All Thermal Imagers
Flir
IR Cam, 464x348IR Res, 14x 10FOV
Mfr # FLIR E86 Dual FOV 14+24
Zoro # G810881735
Free Shipping & Returns
$15,364.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Field of View 14 Degrees x 10 Degrees , 24 Degrees x 18 Degrees
- Focus Method Auto, Manual
- Includes Battery Charger, Front Lens Cap, Hard Carrying Case, Lanyards, License card: FLIR Thermal Studio Starter, Power Supplies, USB 2.0 a to USB Type-C, USB Type-C to HDMI, USB Type-C to USB Type-C
- File Formats JPEG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flir
- MFR # FLIR E86 Dual FOV 14+24
- Zoro # G810881735
- UPC # 845188029494
- Country of Origin Estonia
- Category Thermal Imagers
Dimensions
Display Size | 4 in |
Manufacturer Warranty Length | 10 yr |
Description
Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 40 mK, Minimum Focus Distance 0.18 m
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESTREL Weather Meter RH Calibration Kit (0802)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGE9)
- FLUKE Accessory Starter Kit (T6-KIT)
- FLUKE Test Lead Kit, 59 In. L, 10A (Fluke-TL223)
- FLIR Round Infrared Window, 50mm dia, Type 3/12 (IRW-2C)
- FLIR Firefighter Infrared Camera, 30 mK, -4 Degrees to 1202 Degrees F, Fixed Focus (FLIR K65)
- FLIR Firefighter Infrared Camera, 100 mK, -4 Degrees to 932 Degrees F, Fixed Focus (FLIR K2)
- FLIR Infrared Camera, 40 mK, -4 Degrees to 2732 Degrees F, Auto and Manual Focus (FLIR T540-24)
- FLIR Infrared Window, 6221 sq. mm, IP67, SS (IRW-4S)
- FLIR Infrared Camera, 6.6 ft Drop Tested (FLIR E6 Pro)
- VIVIDIA Thermal Imaging Camera for Detecting EBT, 86-113°F, 200x150, 2.8" LCD (220K)
- Flir Thermal Imagers