Shop All Thermal Imagers
Flir
IR Cam, 320x240IR Res, 24x18FOV
Mfr # FLIR T530 DFOV 14 Degrees - 24 Degrees
Zoro # G106151603
product price: $13,859.00
/ea
Free Shipping & Returns
$13,859.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Temp. Range (F) - Infrared -4 Degrees to 248 Degrees , 32 Degrees to 1,202 Degrees
- Temp. Range (C) - Infrared -20 Degrees to 120 Degrees , 0 Degrees to 650 Degrees
- Temp. Accuracy (F) - Infrared +/-3.6 Degrees
- Field of View 24 Degrees x 18 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # FLIR T530 DFOV 14 Degrees - 24 Degrees
- Zoro # G106151603
- Country of Origin Estonia
- Category Thermal Imagers
Dimensions
Manufacturers Warranty Length | 1 yr |
Display Size | 4 in |
Manufacturer Warranty Length | 1 yr |
Description
Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 40 mK, Minimum Focus Distance 0.15 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Air Gauge, 2", 30/0"VAC, 1/8" Mount (101D-208A)
- DWYER INSTRUMENTS Ip-42 I/P Transducer (IP-42)
- GENERAL TOOLS 114.3mm Stem Digital Pocket Thermometer, -40 Degrees to 302 Degrees F (DPT301FC)
- WIKA Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (113.13.25.100.B)
- FLIR Round Infrared Window, 95mm dia, Type 3/12 (IRW-4C)
- FLIR Infrared Camera, 6.6 ft Drop Tested (FLIR E5 Pro)
- FLIR Infrared Camera, Less Than40 mK @ 30 Degrees C (24 Degrees lens), Auto, Manual Focus (FLIR T865-24)
- FLIR ThermalCam, Circular/SingleDot, -13to572F (TG165-X)
- FLIR IR Cam, 320x240IR Res, 14x 10FOV (FLIR E76 Dual FOV 14+24)
- FLIR IR Smart Phone Adapter, 70, -4 Degrees to 752 Degrees F, Fixed Focus (FLIR ONE PRO, iOS)
- FLIR Installation Kit, For Mfr. No. 71201-0101 (FLIR AX8 Accessory Kit)
- Flir Thermal Imagers