Shop All Thermal Imagers
Flir
IR Cam, 320x240IR Res, 14x 10FOV
Mfr # FLIR E76 Dual FOV 14+24
Zoro # G610881737
product price: $10,462.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$10,462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Field of View 14 Degrees x 10 Degrees , 24 Degrees x 18 Degrees
- Focus Method Auto, Manual
- Display Resolution 640 x 480
- Includes Battery Charger, Front Lens Cap, Hard Carrying Case, Lanyards, License card: FLIR Thermal Studio Starter, Power Supplies, USB 2.0 a to USB Type-C, USB Type-C to HDMI, USB Type-C to USB Type-C
- File Formats JPEG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # FLIR E76 Dual FOV 14+24
- Zoro # G610881737
- UPC # 845188029500
- Country of Origin Estonia
- Category Thermal Imagers
Dimensions
Display Size | 4 in |
Manufacturer Warranty Length | 10 yr |
Description
Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 40 mK, Minimum Focus Distance 0.18 m
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2-1/2", 0-60psi, 1/4"Single Scale (S101D-254D)
- TAYLOR PRECISION PRODUCTS Splash 'N' Drop Timer (5863)
- REED INSTRUMENTS Replacement Camera Head for R9000 HD Video Inspection Camera System (R9000-RCH)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ711LF)
- FLIR ThermCam, 160x120IR Res, 54x42FOV (FLIR Cx5)
- FLIR IR Smart Phone Adapter, 70, -4 Degrees to 752 Degrees F, Fixed Focus (FLIR ONE PRO, iOS)
- FLIR Thermal Imager Camera, 70 mK, -4 Degrees to 752 Degrees F, Fixed Focus (FLIR C5)
- FLIR Infrared Camera, 6.6 ft Drop Tested (FLIR E5 Pro)
- FLIR Infrared Camera, Less Than40 mK @ 30 Degrees C (24 Degrees lens), Auto, Manual Focus (FLIR T865-24)
- FLIR ThermalCam, Circular/SingleDot, -13to572F (TG165-X)
- FLIR IR Cam, 320x240IR Res, 24x18FOV (FLIR T530 DFOV 14 Degrees - 24 Degrees)
- Flir Thermal Imagers