Shop All Thermal Imagers
Flir
Infrared Window, 6221 sq. mm, IP67, SS
Mfr # IRW-4S
Zoro # G7556543
product price: $565.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crystal Insert Size 95mm dia
- Viewing Aperture Size 89mm dia
- Viewing Aperture Area 9.64 sq in
- Components Stainless Steel Frame and Cover
- Special Features Hinged Cover Stays Attached, No Special Tool to Secure Cover, Window Labeling/ID# Inside The Cover, 3 Step Installation, No Screw Holes to Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # IRW-4S
- Zoro # G7556543
- UPC # 845188007607
- Country of Origin Estonia
- Category Thermal Imagers
Dimensions
Crystal Insert Size | 95mm dia |
Viewing Aperture Size | 89mm dia |
Manufacturers Warranty Length | Limited Lifetime Warranty Against Manufacturer Defects |
Viewing Aperture Diameter | 3.5 in |
Manufacturer Warranty Length | Limited Lifetime Manufacturers Warranty |
Crystal Insert Diameter | 3.74 in |
Description
Infrared Window, Maximum Operating Temperature Degrees F 500 Degrees F, Minimum Operating Temperature Degrees F -40 Degrees F, Optic Maximum Temperature 2,474 Degrees F, Viewing Aperture Area 9.64 sq in, Viewing Aperture Diameter 3.5 in, Viewing Aperture Height Not Applicable, Viewing Aperture Width Not Applicable, Window Thickness 0.07 in, Body Maximum Temperature 500 Degrees F, Includes Installation Instructions, IP Rating IP69, Gasket Maximum Temperature 170 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carrying Case, Soft, Vinyl, 3.5x7.7x9.6 In (4WPJ3)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204P)
- HONEYWELL External Filter, PK10, Combust Analyzer (002-3022-010)
- TAYLOR THERMOMETER 8.5""BIRD SUC (5204)
- FLIR Firefighter Infrared Camera, 100 mK, -4 Degrees to 932 Degrees F, Fixed Focus (FLIR K2)
- FLIR Infrared Camera, 6.6 ft Drop Tested (FLIR E6 Pro)
- FLIR Fixed Location Infrared Camera, 100, 14 Degrees to 302 Degrees F, Fixed Focus (FLIR AX8 Sensor)
- FLIR Infrared Window, 218mm H x 610mm W, IP65 (IRW-24PC)
- FLIR IR Cam, 320x240IR Res, 33FOV (FLIR E8 Pro)
- FLIR IR Cam, 320x240IR Res, 24x18FOV (FLIR T530 DFOV 14 Degrees - 24 Degrees)
- Flir Thermal Imagers